Nacogdoches |
0 |
177 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
Rectorseal |
Catalog Number |
DS1 |
81880 |
Manufacturer Number |
DS-1 |
81880 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Adhesives
|
UNSPSC |
39131608 - Duct sealing system
|
N/A
|
UPC/EAN/GTIN |
00705591604001 |
00021449818803 |
Weight per package |
1 (lbs/each) |
1.04 (lbs/each) |
Description |
DS1 1 LB Block Duct Seal
1 LB Duct Seal
|
81880 1 LB Duct Seal Compound
Duct Seal Compound, 1 LB, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.76 (Each) |
$5.58 (Each) |
Carton/Reel |
$9.76 (1 Each) |
$5.58 (1 Each) |
Standard Packaging/Reel |
$488.00 (50 Each) |
$55.80 (10 Each) |
|
Base Type |
- |
Non-Drying Synthetic Polymers and Oils |
Color |
Dark Gray |
Dark or Light Gray |
|
Additional Information |
- |
Physical Form Solid; Specific Gravity (H20 = 1) 1.65; Solubility in Water Inoluble; Dielectric Strength to 100 Volt per Millimeter |
Commodity Description |
- |
PAINT,CHEMICALS, ETC. |
Description |
1 LB BLOCK DUCT SEAL |
1 LB DUCT SEAL COMPOUND |
extra long description |
PECO DS-1 1 LB BLOCK DUCT SEAL 6040 |
NON-DRYING SYNTHETIC POLYMER AND OIL, SOLID TYPE; DARK/LIGHT GRAY COLOR; UL (CANADA AND US), FDA, USDA APPLICABLE STANDARD; ELECTRICAL CONDUIT AND BOX APPLICATION; 25 TO 120 DEG F TEMPERATURE RATING; 1 POUND CONTAINER CAPACITY; PHYSICAL FORM SOLID; SPECIFIC GRAVITY (H20 = 1) 1.65; SOLUBILITY IN WATER INOLUBLE; DIELECTRIC STRENGTH TO 100 VOLT PER MILLIMETER |
Features |
- |
RectorSeal(R) Duct Seal Compound is a gray, permanently soft, non-toxic, putty type compound which adheres to most clean, dry surfaces. It is designed to be used when sealing around the ends of electrical conduit and boxes. |
Long Description |
1 LB DUCT SEAL |
Duct Seal Compound, 1 lb, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 lb |
Product Type |
1 LB Block Duct Seal 60400 |
Compound |
Short Description |
Duct Seal, 1 lb, Dark Gray |
Duct Seal Compound, 1 lb, Dark or Light Gray |
|
Applicable Standard |
- |
UL (Canada and US), FDA, USDA |
Container Capacity |
1 lb |
1 lb |
Flash Point |
590 °F |
- |
odor |
No Odor |
No Odor |
Operating Temperature Range |
- |
+25 to +120 °F |
package quantity |
50 CA |
10 CT |
Physical Form |
Solid |
Solid |
specific gravity |
1.65 |
1.65 |
Standards Met |
- |
cUL Classified |
|
|
Brand |
Peco Fasteners, Inc. |
|
Manufacturers Part Number |
DS-1 |
81880 |
|
Category Description |
ADHESIVES |
ADHESIVES |
Type |
- |
Non-Drying Synthetic Polymer and Oil, Solid |
|
|
Application |
- |
Sealing Around The Ends Of Electrical Conduits and Boxes;Flashings;Service Mast Entries |
Temperature Rating |
- |
25 TO 120 DEG F |