Nacogdoches |
76 |
0 |
All Stores |
|
|
|
Vendor |
Rectorseal |
Bridgeport |
Catalog Number |
81880 |
DS100 |
Manufacturer Number |
81880 |
DS-100 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Adhesives
|
UNSPSC |
N/A
|
39131608 - Duct sealing system
|
UPC/EAN/GTIN |
00021449818803 |
00781747007308 |
Weight per package |
1.04 (lbs/each) |
1.06 (lbs/each) |
Description |
81880 1 LB Duct Seal Compound
Duct Seal Compound, 1 LB, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 LB
|
DS100 1LB Duct Sealing Compound
Duct Seal, Slug Size 1 LB.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.58 (Each) |
$6.17 (Each) |
Carton/Reel |
$5.58 (1 Each) |
$6.17 (1 Each) |
Standard Packaging/Reel |
$55.80 (10 Each) |
$308.50 (50 Each) |
|
Base Type |
Non-Drying Synthetic Polymers and Oils |
- |
Color |
Dark or Light Gray |
- |
|
|
Additional Information |
Physical Form Solid; Specific Gravity (H20 = 1) 1.65; Solubility in Water Inoluble; Dielectric Strength to 100 Volt per Millimeter |
- |
Commodity Description |
PAINT,CHEMICALS, ETC. |
- |
Description |
1 LB DUCT SEAL COMPOUND |
1LB DUCT SEALING COMPOUND |
extra long description |
NON-DRYING SYNTHETIC POLYMER AND OIL, SOLID TYPE; DARK/LIGHT GRAY COLOR; UL (CANADA AND US), FDA, USDA APPLICABLE STANDARD; ELECTRICAL CONDUIT AND BOX APPLICATION; 25 TO 120 DEG F TEMPERATURE RATING; 1 POUND CONTAINER CAPACITY; PHYSICAL FORM SOLID; SPECIFIC GRAVITY (H20 = 1) 1.65; SOLUBILITY IN WATER INOLUBLE; DIELECTRIC STRENGTH TO 100 VOLT PER MILLIMETER |
BPT DS-100 1LB DUCT SEAL |
Features |
RectorSeal(R) Duct Seal Compound is a gray, permanently soft, non-toxic, putty type compound which adheres to most clean, dry surfaces. It is designed to be used when sealing around the ends of electrical conduit and boxes. |
- |
Long Description |
Duct Seal Compound, 1 lb, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 lb |
Duct Seal, Slug Size 1 lb. |
Product Type |
Compound |
1LB Duct Seal |
Short Description |
Duct Seal Compound, 1 lb, Dark or Light Gray |
- |
Special Features |
- |
For both indoor and outdoor use |
|
Applicable Standard |
UL (Canada and US), FDA, USDA |
- |
Container Capacity |
1 lb |
- |
fire rating |
- |
None |
media |
- |
Yes |
odor |
No Odor |
- |
Operating Temperature Range |
+25 to +120 °F |
- |
package quantity |
10 CT |
- |
Physical Form |
Solid |
- |
pressure rating |
- |
None |
specific gravity |
1.65 |
- |
Standards Met |
cUL Classified |
- |
|
Brand |
|
Bridgeport |
Manufacturers Part Number |
81880 |
DS-100 |
|
Category Description |
ADHESIVES |
ADHESIVES |
Type |
Non-Drying Synthetic Polymer and Oil, Solid |
Sealing Compound |
|
|
Application |
Sealing Around The Ends Of Electrical Conduits and Boxes;Flashings;Service Mast Entries |
Used to seal around boxes, flashings and service entries. Compound is pliable, non-corrosive to metals and can be painted. For both indoor and outdoor use. #1003 asbestos-free duct sealing compound. |
standard |
- |
UL |
Temperature Rating |
25 TO 120 DEG F |
Recommended usage 25deg. F to 120 deg. F |