Item Comparison: 82A1N, WAGS406

Item

82A1N - Inline Resin Power Cable Splice Kit, Up to 2awg - Scotchcast

82A1N
Inline Resin Power Cable Splice Kit, Up to 2awg

$60.04 Each

$600.40 (10 Each)

QTY:
Each
Add
WAGS406 - #14-4/0 Wrap-Around Gel Splice Kit, 6" Length - Nsi

WAGS406
#14-4/0 Wrap-Around Gel Splice Kit, 6" Length

$32.08 Each

$96.24 (3 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 727 14
Vendor Scotchcast Nsi
Catalog Number 82A1N WAGS406
Manufacturer Number 7100123073 WAGS-4/0-6
Category Enhanced Commodity Codes - Tools & Testers Solderless Connectors - Splicing & Terminating Kits
Classification Splice Kits Splice Kits
UNSPSC 13111001 - Epoxy 39121718 - Cable splicing kits
UPC/EAN/GTIN 00051128613412 00662381015723
Weight per package 0.0755 (lbs/each) 0.3 (lbs/each)
Description 82A1N Inline Resin Power Cable Splice Kit, Up to 2awg
3M 7100123073 3M™ Scotchcast™ Inlin
WAGS406 #14-4/0 Wrap-Around Gel Splice Kit, 6" Length
Easy-Splice Wrap-Around, Splice Cover, 6 In (Sleeve) Overall Length, 1000 V, 0.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.04 (Each) $32.08 (Each)
Carton/Reel $600.40 (10 Each) $96.24 (3 Each)
Standard Packaging/Reel $600.40 (10 Each) $96.24 (3 Each)
Voltage Rating - 1000 V
Color - Black
Overall Length - 6 in (Sleeve)
Description INLINE RESIN POWER CABLE SPLICE KIT 82-A1N #14-4/0 WRAP-AROUND GEL SPLICE KIT, 6" LENGTH
extra long description - NSI WAGS-4/0-6 Easy-Splice Wrap-Aro
Features - Easy-Splice Wrap-Around 14 -4/0 AWG Conductor Size 6".
Long Description 3M 7100123073 3M™ Scotchcast™ Inlin Easy-Splice Wrap-ARound, Splice Cover, 6 in (Sleeve) Overall Length, 1000 V, 0.3 lb
Product Type 3M™ Scotchcast™ Inline Resin Power Cable Splice Kits 82-An S Easy-Splice Wrap-Around
Short Description - Easy-Splice, Wrap-Around, 6 in
Special Features - Wrap Around Gel Splice For Fast Installation - 6 Sleeve Length
Cable Size - 4/0-14 AWG
Cable Type - Class A-B
Kit Contents - Splice Cover
Maximum Voltage Rating - 1000 V
package quantity - 3 CT
Standards Met - ANSI C119.1-1986 Qualified
Warranty - 1 YEAR
Made in USA - yes
Brand Scotchcast Nsi Industries
Manufacturers Part Number 82-A1N WAGS-4/0-6
sub brand - Easy-Splice(TM)
Category Description SPLICE KITS SPLICE KITS
Type - Wrap Around Gel Splice Kits
Weight - 0.3 lb
Application - Splicing Wire
Operating Temperature - -40 C To 90 C
standard - ANSI C119.1-1986 Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat