Item Comparison: 82A2N, R0S250

Item

82A2N - Inline Resin Power Cable Splice Kit, 2-3/0awg - Scotchcast

82A2N
Inline Resin Power Cable Splice Kit, 2-3/0awg

$98.69 Each

$986.90 (10 Each)

QTY:
Each
Add
R0S250 - 1/0-250 Awg Direct Burial "Cold Roll-On" Splice - Nsi

R0S250
1/0-250 Awg Direct Burial "Cold Roll-On" Splice

$39.10 Each

$78.20 (2 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 517 17
Vendor Scotchcast Nsi
Catalog Number 82A2N R0S250
Manufacturer Number 7100123110 ROS-250
Category Enhanced Commodity Codes - Tools & Testers Solderless Connectors - Splicing & Terminating Kits
Classification Splice Kits Splice Kits
UNSPSC 13111001 - Epoxy 39121718 - Cable splicing kits
UPC/EAN/GTIN 00051128613429 00662381123367
Weight per package 0.1631 (lbs/each) 0.26 (lbs/each)
Description 82A2N Inline Resin Power Cable Splice Kit, 2-3/0awg
3M 7100123110 3M™ Scotchcast™ Inlin
R0S250 1/0-250 Awg Direct Burial "Cold Roll-On" Splice
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 In Overall Length, 1000 V, 0.26 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.69 (Each) $39.10 (Each)
Carton/Reel $986.90 (10 Each) $78.20 (2 Each)
Standard Packaging/Reel $986.90 (10 Each) $78.20 (2 Each)
insulation - EPDM Elastomer
Voltage Rating - 1000 V
Color - Black
Insulation Color - Black
Overall Length - 4.5 in
Description INLINE RESIN POWER CABLE SPLICE KIT 82-A2N 1/0-250 AWG DIRECT BURIAL "COLD ROLL-ON" SPLICE
extra long description - NSI ROS-250 Easy-Splice Roll On 250
Features - Easy-Splice Roll On Splice 1/0 AWG - 250 MCM.
Long Description 3M 7100123110 3M™ Scotchcast™ Inlin Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 in Overall Length, 1000 V, 0.26 lb
Product Type 3M™ Scotchcast™ Inline Resin Power Cable Splice Kits 82-An S Easy-Splice Roll On
Short Description - Easy-Splice Roll On 250
Special Features - Easy Roll-On Way To Insulate And Seal Cable - Made Of EPDM Elastomer
Cable Size - 1/0 AWG-250 MCM
Cable Type - Class A-B
for use with - Gas or Electric Heating Device
Kit Contents - Easy Splice Sleeve;Sealant Strip
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 1000 V
Minimum Operating Temperature - -40 °C
package quantity - 2 CT
Standards Met - ANSI C119.1-1986;CSA Certified to C22.2 No.198.2;UL 486d Listed
Warranty - 1 YEAR
Made in USA - yes
Brand Scotchcast Nsi Industries
Manufacturers Part Number 82-A2N ROS-250
sub brand - Easy-Splice(TM)
Category Description SPLICE KITS SPLICE KITS
Type - Roll-On Splice Kits
Weight - 0.26 lb
Application - Splicing Wire
Operating Temperature - -40 C To 90 C
standard - ANSI C119.1-1986 Qualified, UL 486D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat