Item Comparison: 82DC, HL7500

Item

82DC - 3/4" Rigid Pull Elbow - Bridgeport

82DC
3/4" Rigid Pull Elbow

$11.9826 Each

$599.13 (50 Each)

QTY:
Each
Add
HL7500 - 3/4" Combo Handy Elbow - Arlington

HL7500
3/4" Combo Handy Elbow

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 107 0
All Stores 3,326 0
Vendor Bridgeport Arlington
Catalog Number 82DC HL7500
Manufacturer Number 82-DC HL7500
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00781747090829 00018997831750
Weight per package 0.292 (lbs/each) 0.29 (lbs/each)
Description 82DC 3/4" Rigid Pull Elbow
Pull Elbow, 3/4 In Trade Size, Angle , 3/4 In Connection Size, 1-9/16 In Length, 0.2920 LB/Ea
HL7500 3/4" Combo Handy Elbow
Combination 90 Degree Pulling Elbow For Threaded Rigid and Set Screw Emt With Cover and Gasket, Zinc Die-Cast. Trade Size 3/4".
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.98 (Each) $0.00 (Each)
Carton/Reel $59.91 (5 Each) $0.00 (1 Each)
Standard Packaging/Reel $599.13 (50 Each) $0.00 (1 Each)
Material - Zinc
Shape Angle -
Length 1-9/16 in -
Size 3/4 L(2.232) x W(2.232) x H(1.276)
Description 3/4" RIGID PULL ELBOW 3/4" COMBO HANDY ELBOW
extra long description BPT 82-DC 3/4 RGD PULL ELBOW COUP ARL HL7500 3/4" COMBO HANDY ELB
Features Used for connecting rigid or IMC to form 90 Degrees bend. Removable cover and neoprene gasket facilitate wire pulling. -
Long Description Pull Elbow, 3/4 in Trade Size, Angle , 3/4 in Connection Size, 1-9/16 in Length, 0.2920 lb/EA Combination 90 degree pulling elbow for threaded rigid and set screw EMT with cover and gasket, Zinc die-cast. Trade Size 3/4".
Product Type Pull Elbow 3/4" Combo Handy Elb
Short Description Pull Elbow, 3/4 in, Body: Ball Burnished/Mirror Smooth/Steel/Cover: Zinc Electro-Plate -
Special Features Removable cover and neoprene gasket facilitate wire pulling Rain tight with rigid and concrete tight when taped for EMT
Color/Finish Body: Ball Burnished;Mirror Smooth;Steel;Cover: Zinc Electro-Plated -
connection size 3/4 in -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 50 PK -
Standards Met Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed -
Made in USA yes -
Brand Bridgeport ARLINGTON
Manufacturers Part Number 82-DC HL7500
Category Description RIGID ELBOWS RIGID ELBOWS
Type Pull Elbows 90 Deg Threaded Pulling Elbow
Trade Size 3/4 in -
Weight 0.2920 lb/EA -
Application Used for Connecting Rigid or IMC to form 90° Bend. Removable Cover and Neoprene Gasket Facilitate Wire Pulling -
standard cULus UL and CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat