Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
8300HI |
8300I |
Manufacturer Number |
8300HI |
8300I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007830033 |
00785007830095 |
Weight per package |
0.2065 (lbs/each) |
0.25 (lbs/each) |
Description |
8300HI Compact HG Dup Rec 20A 125V I
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
|
8300I Hosp GRD Dup Recept 20A/125VAC I
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20AMP 125voltivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.93 (Each) |
$26.67 (Each) |
Carton/Reel |
$109.26 (10 Each) |
$26.67 (1 Each) |
Standard Packaging/Reel |
$1,092.62 (100 Each) |
$2,666.79 (100 Each) |
|
amperage rating |
20 |
20 |
connection |
Wire Ground |
Back and side wire |
Current Rating |
20 A |
- |
Material |
Thermoplastic |
Nylon;Other |
Number of Wires |
3 |
3 |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
Wire Size |
4 |
14 - 10 |
|
|
Height |
3.281 in |
3.281 |
Length |
1.322 in |
- |
Size |
3.3 in |
- |
Width |
0.780 in |
.900 |
|
Description |
COMPACT HG DUP REC 20A 125V I |
HOSP GRD DUP RECEPT 20A/125VAC I |
extra long description |
P&S 8300HI COMPACT HG DUP REC 20A 1 |
P&S 8300I HOSP GRD DUP RECEPT 20A/1 |
Features |
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Ivory |
- |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 lb |
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125voltIvory |
Product Type |
Compact HG Dup Rec 20A 125V I |
Hosp GRD Dup Recept 20A/125VAC I |
Short Description |
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired |
- |
Special Features |
Back & Side Wire;Heavy Duty Compact Design |
One-piece nickel-plated brass mounting strap with integral ground. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Two drive screws anchor strap to back body and face. Exclusive patented feature, circuit label on face allows permanent circuit identification. .040 inch thick, nickel-plated brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back Wire |
- |
Dielectric Strength |
- |
Withstands 2000V minimum |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
8300-HI |
8300I |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Hospital Grade Receptacle |
Hospital Grade Receptacle, Extra Heavy-Duty |
|
|
Application |
Industrial |
Commercial |
environmental conditions |
- |
Flammability: UL94 V2 and UL94-5 VA |
Mounting |
WALL |
WALL |
nema rating |
5-20R |
5-20R |
standard |
UL 498 |
cULus UL498, CSA C22.2 No. 42 |