Nacogdoches |
310 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
8300HW |
AH8300W |
Manufacturer Number |
8300HW |
AH8300W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Industrial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007830057 |
00032664705151 |
Weight per package |
0.2065 (lbs/each) |
0.2 (lbs/each) |
Description |
8300HW Compact HG Dup Rec 20A 125V W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, White, Impact Resistant, Corrosion Resistant, 0.2100 LB
|
AH8300W Recp HG Dup 20A 125V 2P3W STR B/Swire WH
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, White, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.93 (Each) |
$18.80 (Each) |
Carton/Reel |
$109.26 (10 Each) |
$18.80 (1 Each) |
Standard Packaging/Reel |
$1,092.62 (100 Each) |
$1,880.00 (100 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Ground |
- |
Current Rating |
20 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Height |
3.281 in |
- |
Length |
1.322 in |
- |
Size |
3.3 in |
- |
Width |
0.780 in |
- |
|
Description |
COMPACT HG DUP REC 20A 125V W |
RECP HG DUP 20A 125V 2P3W STR B/SWIRE WH |
extra long description |
P&S 8300HW COMPACT HG DUP REC 20A 1 |
EWD AH8300W Recp HG Dup 20A 125V 2P |
Features |
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt White |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, White, Impact Resistant, Corrosion Resistant, 0.2100 lb |
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle,#14-10 AWG,20A,Healthcare,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack |
Product Type |
Duplex Receptacle |
Recp HG Dup 20A 125V 2P3W STR B/Swire WH |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR |
- |
Special Features |
Back & Side Wire;Heavy Duty Compact Design |
Hospital Grade |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back Wire |
- |
dimensions |
- |
1.3000 IN X 0.8800 IN X 4.1900 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
8300-HW |
AH8300W |
|
Category Description |
Commercial receptacles |
Industrial receptacles |
Type |
Hospital Grade Receptacle |
Extra heavy-duty hospital grade |
|
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
5-20R |
- |
standard |
UL 498 |
Federal Specification Classification 6233 01,UL,NOM |