Item Comparison: 83B0X, 83CC4

Item

83B0X - Plug Angle Travel Trailer 30A125V2P3W BK - Eaton

83B0X
Plug Angle Travel Trailer 30A125V2P3W BK

$28.89 Each

$722.25 (25 Each)

QTY:
Each
Add
83CC4 - 30A125V BLK Trailer Cap (M4) - Legrand-Pass & Seymour

83CC4
30A125V BLK Trailer Cap (M4)

$15.5002 Each

$62.00 (4 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 583 31
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 83B0X 83CC4
Manufacturer Number 83-BOX 83CC4
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Residential Cord Connectors
UNSPSC 39121402 - Electrical plugs 39111803 - Lamp sockets
UPC/EAN/GTIN 00032664752216 00785007863352
Weight per package 0 0.27 (lbs/each)
Description 83B0X Plug Angle Travel Trailer 30A125V2P3W BK
Commercial Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black
83CC4 30A125V BLK Trailer Cap (M4)
Trailer Cap, 30 A, 125 V, 2 Poles, 3 Wires, Black, 0.27 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.89 (Each) $15.50 (Each)
Carton/Reel $28.89 (1 Each) $62.00 (4 Each)
Standard Packaging/Reel $722.25 (25 Each) $62.00 (4 Each)
Current Rating 30 A 30 A
Material Thermoplastic -
Number of Wires 3 3
Voltage Rating 125 V 125 V
Color Black Black
Description PLUG ANGLE TRAVEL TRAILER 30A125V2P3W BK 30A125V BLK TRAILER CAP (M4)
extra long description EWD 83-BOX Plug Angle Travel Traile P&S 83CC4 30A125V BLK TRAILER CAP (
Features Commercial Power Plug 30A, 125V NEMA TT-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. Double pole, Triple wire, Angle travel trailer plug, 30 amp, 125 volt, Black.
Long Description Commercial Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black Trailer Cap, 30 A, 125 V, 2 Poles, 3 Wires, Black, 0.27 lb
Product Type Plug Angle Travel Trailer 30A125V2P3W BK Trailer Cap
Short Description 30 A, 125 V, Commercial Plug, Black 30 A, 125 V, Trailer Cap, Black
Special Features Terminals Have Pressure Plates to Protect Wires Time-Tested Design
dimensions 3.8800 IN X 2.9400 IN X 2.2500 IN -
package quantity 1 ct 4 CT
Standards Met Ul Listed RoHS Compliant;UL Listing
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number 83-BOX 83-CC4
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Residential cord connectors
Type Extra heavy-duty angled plug -
Weight - 0.27 lb
Application Industrial;Commercial Residential
nema rating NEMA TT-30 -
standard UL,Federal Specification Classification 6221 02,NOM -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat