Nacogdoches |
954 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Bridgeport |
Catalog Number |
8403 |
430NMLTS |
Manufacturer Number |
8403 |
430-NMLTS |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884035 |
00781747444301 |
Weight per package |
0.0708 (lbs/each) |
0.054 (lbs/each) |
Description |
8403 1/2" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.4 In Diameter, 1/2 In Knockout Size, 2 In Length, Nylon Material, 25/100 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
|
430NMLTS 1/2" Straight NM LT Screw On Connector
Connector, 1/2 In Trade Size, Straight, Plain, Straight Connection Orientation, Screw-On Connection, 1/2 In Thread Length, 1 In Length, 1-1/8 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.66 (Each) |
$1.59 (Each) |
Carton/Reel |
$66.59 (25 Each) |
$39.87 (25 Each) |
Standard Packaging/Reel |
$266.36 (100 Each) |
$159.48 (100 Each) |
|
Material |
Nylon |
Plastic |
Shape |
- |
Straight |
|
Color |
Gray |
- |
Finish |
- |
NO FINISH |
|
Diameter |
1.4 in |
1-1/8 in |
Length |
2 in |
1 in |
Size |
- |
1/2 |
|
Description |
1/2" N/M LT STRAIGHT CONN GY |
1/2" STRAIGHT NM LT SCREW ON CONNECTOR |
extra long description |
- |
BPT 430-NMLTS 1/2" NMLTS SCREW-ON C |
Features |
- |
Nonmetallic straight connectors for use with nonmetallic "Type B" liquid tight conduit. PVC construction with zinc locknut. Connectors simply screw onto cable. No tools required! Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.4 in Diameter, 1/2 in Knockout Size, 2 in Length, Nylon Material, 25/100 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water |
Connector, 1/2 in Trade Size, Straight, Plain, Straight Connection Orientation, Screw-On Connection, 1/2 in Thread Length, 1 in Length, 1-1/8 in Diameter |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
Connector |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 1/2 in, Nylon, Gray, 25/100 PK |
Connector, 1/2 in, Plain |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
- |
|
angle |
- |
Straight |
Color/Finish |
- |
Plain |
Connection Orientation |
Straight |
Straight |
Connection Type |
Liquid-Tight |
Screw-On |
Connector Type |
- |
Straight Nonmetallic |
for use with |
- |
Nonmetallic Type B Liquid Tight Conduit |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1/2 in |
- |
media |
- |
Yes |
package quantity |
25/100 PK |
100 PK |
Standards Met |
cULus Listed File No. E197675 |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
Thread Length |
- |
1/2 in |
|
|
Brand |
SUPERFLEX LTD. |
Bridgeport Fittings |
Manufacturers Part Number |
8403 |
430-NMLTS |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Straight Nonmetallic |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Nonmetallic Straight Connectors For Use With Nonmetallic "Type B" Liquid Tight Conduit. PVC Construction with Zinc Locknut. Connectors Simply Screw Onto Cable. No Tools Required |
environmental conditions |
- |
Sunlight Resistant |
standard |
- |
UL |