Nacogdoches |
557 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Carlon |
Catalog Number |
8405 |
LT43ENEW |
Manufacturer Number |
8405 |
LT43ENEW |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884059 |
00034481087885 |
Weight per package |
0.101 (lbs/each) |
0.125 (lbs/each) |
Description |
8405 3/4" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 In Diameter, 3/4 In Knockout Size, 2.2 In Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wat
|
LT43ENEW 3/4" STR NM LT Fitting
Non-Metallic Liquid Tight Straight Fitting, 3/4 In Trade Size, Gray, 1.71 In Diameter, Insulated, Straight Connection, 1 Outlet, +225 °F Operating Temperature, 12.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.14 (Each) |
$17.51 (Each) |
Carton/Reel |
$41.35 (10 Each) |
$875.62 (50 Each) |
Standard Packaging/Reel |
$413.50 (100 Each) |
$875.62 (50 Each) |
|
Material |
Nylon |
Non-Metallic |
|
|
Diameter |
1.7 in |
1.71 in;43.4 mm |
Length |
2.2 in |
- |
Size |
- |
3/4 INCH |
|
Description |
3/4" N/M LT STRAIGHT CONN GY |
3/4" STR NM LT FITTING |
extra long description |
- |
ABB LT43E-NEW 3/4 INCH STRAIGHT LIQ |
Features |
- |
3/4 Inch Liquidtight Non-metallic Fitting |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 in Diameter, 3/4 in Knockout Size, 2.2 in Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wat |
Non-Metallic Liquid Tight Straight Fitting, 3/4 in Trade Size, Gray, 1.71 in Diameter, Insulated, Straight Connection, 1 outlet, +225 °F Operating Temperature, 12.5 lb/100 |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
Non-Metallic Liquid Tight Straight Fitting |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 3/4 in, Nylon, Gray, 10/100 PK |
Non-Metallic Liquid Tight Straight Fitting, Non-Metallic, 3/4 in, Straight |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
- |
|
Connection Orientation |
Straight |
Straight |
Connection Type |
Liquid-Tight |
Straight |
for use with |
- |
Carflex Conduit and Carflex X-Flex Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Insulated |
Knockout Size |
3/4 in |
- |
Maximum Operating Temperature |
- |
+225 °F;107 °C |
Number of Outlets |
- |
1 |
package quantity |
10/100 PK |
50 CT |
Standards Met |
cULus Listed File No. E197675 |
cULus Listed;UL 514B Listed |
|
|
Brand |
SUPERFLEX LTD. |
Thomas & Betts |
Manufacturers Part Number |
8405 |
LT43E-NEW |
sub brand |
Sealproof(R) |
Carlon |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Liquidtight Fittings |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Indoor;Outdoor |
standard |
- |
cULus |