Nacogdoches |
80 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Bridgeport |
Catalog Number |
8411 |
434NMLT |
Manufacturer Number |
8411 |
434-NMLT |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Rigid Conduit Fittings -
Plastic
|
Classification |
Non-Metallic Fittings
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884110 |
00781747404343 |
Weight per package |
0.293 (lbs/each) |
0.36 (lbs/each) |
Description |
8411 1-1/2" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.67 In Diameter, 1-1/2 In Knockout Size, 2.7 In Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wa
|
434NMLT 1-1/2" NM LT STRT Conn
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.28 (Each) |
$11.94 (Each) |
Carton/Reel |
$11.28 (1 Each) |
$23.88 (2 Each) |
Standard Packaging/Reel |
$112.84 (10 Each) |
$119.40 (10 Each) |
|
|
Color |
Gray |
- |
Finish |
- |
NO FINISH |
|
Diameter |
2.67 in |
- |
Length |
2.7 in |
- |
Size |
- |
1 1/2 |
|
Description |
1-1/2" N/M LT STRAIGHT CONN GY |
1-1/2" NM LT STRT CONN |
extra long description |
- |
BPT 434-NMLT 1-1/2" NON-METALLIC LQ |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.67 in Diameter, 1-1/2 in Knockout Size, 2.7 in Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wa |
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/2 Inch |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
1-1/2" Non-Metallic LQDT |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 1-1/2 in, Nylon, Gray, 2/10 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
- |
|
angle |
- |
Straight |
Connection Orientation |
Straight |
- |
Connection Type |
Liquid-Tight |
- |
Connector Type |
- |
Straight Nonmetallic |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1-1/2 in |
- |
media |
- |
Yes |
package quantity |
2/10 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
|
Brand |
SUPERFLEX LTD. |
Bridgeport |
Manufacturers Part Number |
8411 |
434-NMLT |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
- |
CONNECTOR |
|
Trade Size |
1-1/2 in |
1-1/2 |
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Straight connector for use with non-metallic "Type B" liquid tight conduit. |
standard |
- |
cULus |