Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8413 |
NMLT200 |
Manufacturer Number |
8413 |
NMLT200 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884134 |
00018997042217 |
Weight per package |
0.454 (lbs/each) |
0.39 (lbs/each) |
Description |
8413 2" N/M LT Straight Conn
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 In Diameter, 2 In Knockout Size, 2.99 In Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
|
NMLT200 2" Sealtight STR NM Conn
Non-Metallic Straight Connector, 2 In Trade Size, Plastic, Gray, 2.4 In Length, 3.36 In Diameter, Threaded X Screw-In Connection, 2 In Knockout Size, 0.389 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.79 (Each) |
$25.69 (Each) |
Carton/Reel |
$35.59 (2 Each) |
$51.38 (2 Each) |
Standard Packaging/Reel |
$177.94 (10 Each) |
$256.90 (10 Each) |
|
connection |
- |
Threaded X Screw-In |
Material |
Nylon |
UV-Rated Plastic |
|
|
Diameter |
3.28 in |
3.36 in |
Length |
2.99 in |
2.4 in |
Size |
- |
L(3.360) x W(3.360) x H(2.400) |
Width |
- |
3.36 |
|
Description |
2" N/M LT STRAIGHT CONN |
2" SEALTIGHT STR NM CONN |
extra long description |
- |
ARL NMLT200 2" PVC LT STR CONN |
Features |
- |
For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life. |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 in Diameter, 2 in Knockout Size, 2.99 in Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water |
Non-Metallic Straight Connector, 2 in Trade Size, Plastic, Gray, 2.4 in Length, 3.36 in Diameter, Threaded x Screw-In Connection, 2 in Knockout Size, 0.389 lb/EA |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
Non-Metallic Straight Connector |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 2 in, Nylon, Gray, 2/10 PK |
Non-Metallic Straight Connector, Plastic, 2 in, Straight |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
Push-On Installation;No Tools |
|
Connection Orientation |
Straight |
Straight |
Connection Type |
Liquid-Tight |
Threaded x Screw-In |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
2 in |
2 in |
package quantity |
2/10 PK |
2 PK;10 PK |
Standards Met |
cULus Listed File No. E197675 |
ECCN:EAR99 Certified;UL Listed;CSA Certified |
|
|
Brand |
SUPERFLEX LTD. |
Arlington Industries |
Manufacturers Part Number |
8413 |
NMLT200 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Push-In Connector |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Outdoor |
standard |
- |
UL and CSA |