Nacogdoches |
190 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Carlon |
Catalog Number |
8418 |
LT20DNEW |
Manufacturer Number |
8418 |
LT20DNEW |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884189 |
00034481087892 |
Weight per package |
0.0829 (lbs/each) |
0.09 (lbs/each) |
Description |
8418 1/2" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1/2 In Knockout Size, 3.120 In Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
|
LT20DNEW 1/2" 90D NM LT Fitting
Non-Metallic Liquid Tight 90°Connector, 1/2 In Trade Size, Gray, 1.40 In Diameter, Insulated, 90° Connection, 1 Outlet, +225 °F Operating Temperature, 9 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.75 (Each) |
$10.14 (Each) |
Carton/Reel |
$37.50 (10 Each) |
$507.15 (50 Each) |
Standard Packaging/Reel |
$374.98 (100 Each) |
$507.15 (50 Each) |
|
Material |
Nylon |
Non-Metallic |
|
|
Diameter |
- |
1.40 in;35.6 mm |
Length |
3.120 in |
- |
Size |
- |
1/2 INCH |
|
Description |
1/2" N/M LT 90D CONN GY |
1/2" 90D NM LT FITTING |
extra long description |
- |
ABB LT20D-NEW 1/2 INCH 90 DEG LIQUI |
Features |
- |
1/2 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey |
Long Description |
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1/2 in Knockout Size, 3.120 in Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1 |
Non-Metallic Liquid Tight 90°Connector, 1/2 in Trade Size, Gray, 1.40 in Diameter, Insulated, 90° Connection, 1 outlet, +225 °F Operating Temperature, 9 lb/100 |
Product Type |
Nonmetallic Liquid-Tight Conduit Connector |
Non-Metallic Liquid Tight 90° Connector |
Short Description |
Non-Metallic Liquid-Tight Conduit Connector, 90°, 1/2 in, Nylon, Gray, 10/100 PK |
Non-Metallic Liquid Tight 90° Connector, Non-Metallic, 1/2 in, 90° |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C |
- |
|
Connection Orientation |
90 ° |
90° |
Connection Type |
NPT |
90° |
for use with |
- |
Carflex Conduit and Carflex X-Flex Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Insulated |
Knockout Size |
1/2 in |
- |
Maximum Operating Temperature |
- |
+225 °F;107 °C |
Number of Outlets |
- |
1 |
package quantity |
10/100 PK |
50 CT |
Standards Met |
cULus Listed File No. E197675 |
cULus Listed;UL 514B Listed |
Thread Size |
1 in |
- |
|
|
Brand |
SUPERFLEX LTD. |
Thomas & Betts |
Manufacturers Part Number |
8418 |
LT20D-NEW |
sub brand |
Sealproof(R) |
Carlon |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Liquidtight Fittings |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Indoor;Outdoor |
standard |
- |
cULus |