Nacogdoches |
145 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Bridgeport |
Catalog Number |
8420 |
471NMLTS |
Manufacturer Number |
8420 |
471-NMLTS |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884202 |
00781747444714 |
Weight per package |
0.1192 (lbs/each) |
0.105 (lbs/each) |
Description |
8420 3/4" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 3/4 In Knockout Size, 3.600 In Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
|
471NMLTS 3/4" 90 NM LT Screw On Conn
3/4" Nonmetallic Screw-On 90 Degree Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.41 (Each) |
$4.78 (Each) |
Carton/Reel |
$54.07 (10 Each) |
$47.85 (10 Each) |
Standard Packaging/Reel |
$540.71 (100 Each) |
$478.49 (100 Each) |
|
|
Color |
Gray |
- |
Finish |
- |
NO FINISH |
|
Length |
3.600 in |
- |
Size |
- |
3/4 |
|
Description |
3/4" N/M LT 90D CONN GY |
3/4" 90 NM LT SCREW ON CONN |
extra long description |
- |
BPT 471-NMLTS 3/4" 90 DEG NMLTS SCR |
Long Description |
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 3/4 in Knockout Size, 3.600 in Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1 |
3/4" nonmetallic screw-on 90 degree connector |
Product Type |
Nonmetallic Liquid-Tight Conduit Connector |
3/4" 90 Deg NMLTS Screw-On Con |
Short Description |
Non-Metallic Liquid-Tight Conduit Connector, 90°, 3/4 in, Nylon, Gray, 10/100 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C |
- |
|
angle |
- |
90 DEG |
Connection Orientation |
90 ° |
- |
Connection Type |
NPT |
- |
Connector Type |
- |
Nonmetallic, Screw-on |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
3/4 in |
- |
media |
- |
Yes |
package quantity |
10/100 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
Thread Size |
1 in |
- |
|
Brand |
SUPERFLEX LTD. |
Bridgeport Fittings |
Manufacturers Part Number |
8420 |
471-NMLTS |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
CONNECTOR |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Nonmetallic screw-on 90 degree connectors for use with nonmetallic "Type B" liquid tight conduit. PVC construction with zinc locknut. Connectors simply screw onto cable. No tools required! Insert UL bug. File No.E9391 |
environmental conditions |
- |
Sunlight Resistant |
standard |
- |
UL |