Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Carlon |
Catalog Number |
8422 |
LT20F |
Manufacturer Number |
8422 |
LT20F-NEW |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884226 |
00034481194170 |
Weight per package |
0.185 (lbs/each) |
0.24 (lbs/each) |
Description |
8422 1" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 In Knockout Size, 4.125 In Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125°
|
LT20F 1" 90D NM LT Fitting
1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.48 (Each) |
$29.93 (Each) |
Carton/Reel |
$62.40 (5 Each) |
$748.36 (25 Each) |
Standard Packaging/Reel |
$624.00 (50 Each) |
$748.36 (25 Each) |
|
Material |
Nylon |
Non-Metallic |
|
|
Length |
4.125 in |
- |
Size |
- |
1 INCH |
|
Description |
1" N/M LT 90D CONN GY |
1" 90D NM LT FITTING |
extra long description |
- |
ABB LT20F-NEW NEW 1 INCH 90 DEG CAR |
Long Description |
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 in Knockout Size, 4.125 in Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125° |
1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey |
Product Type |
Nonmetallic Liquid-Tight Conduit Connector |
New 1 Inch 90 Deg Carflex Fitting |
Short Description |
Non-Metallic Liquid-Tight Conduit Connector, 90°, 1 in, Nylon, Gray, 5/50 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C |
- |
|
Connection Orientation |
90 ° |
- |
Connection Type |
NPT |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1 in |
- |
package quantity |
5/50 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
Thread Size |
1 in |
- |
|
Brand |
SUPERFLEX LTD. |
Carlon |
Manufacturers Part Number |
8422 |
LT20F-NEW |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Liquidtight Fittings |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
For use with Carflex conduit and Carflex X-Flex conduit |
standard |
- |
cULus |