Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8422 |
NMLT90100 |
Manufacturer Number |
8422 |
NMLT90100 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884226 |
00018997549013 |
Weight per package |
0.185 (lbs/each) |
0.17 (lbs/each) |
Description |
8422 1" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 In Knockout Size, 4.125 In Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125°
|
NMLT90100 1" Sealtight 90D NM Conn
Non-Metallic 90° Connector, 1 In Trade Size, Plastic, Gray, 3.15 In Length, 3.150 In Diameter, Threaded X Screw-In Connection, 1 In Knockout Size, 0.167 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.48 (Each) |
$13.40 (Each) |
Carton/Reel |
$62.40 (5 Each) |
$67.02 (5 Each) |
Standard Packaging/Reel |
$624.00 (50 Each) |
$335.10 (25 Each) |
|
connection |
- |
Threaded X Screw-In |
Material |
Nylon |
UV-Rated Plastic |
|
|
Diameter |
- |
3.150 in |
Length |
4.125 in |
3.15 in |
Size |
- |
L(3.680) x W(3.150) x H(3.150) |
Width |
- |
3.15 |
|
Description |
1" N/M LT 90D CONN GY |
1" SEALTIGHT 90D NM CONN |
extra long description |
- |
ARL NMLT90100 1" PVC LT 90 DEG CONN |
Features |
- |
For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life. |
Long Description |
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 in Knockout Size, 4.125 in Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125° |
Non-Metallic 90° Connector, 1 in Trade Size, Plastic, Gray, 3.15 in Length, 3.150 in Diameter, Threaded x Screw-In Connection, 1 in Knockout Size, 0.167 lb/EA |
Product Type |
Nonmetallic Liquid-Tight Conduit Connector |
Non-Metallic 90° Connector |
Short Description |
Non-Metallic Liquid-Tight Conduit Connector, 90°, 1 in, Nylon, Gray, 5/50 PK |
Non-Metallic 90° Connector, Plastic, 1 in, 90° |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C |
Push-On Installation;No Tools |
|
Connection Orientation |
90 ° |
90° |
Connection Type |
NPT |
Threaded x Screw-In |
for use with |
- |
Non-Metallic Liquid-Tight Conduit, Type B Only |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1 in |
1 in |
package quantity |
5/50 PK |
5 PK;25 PK |
Standards Met |
cULus Listed File No. E197675 |
ECCN:EAR99 Certified;UL Listed;CSA Certified |
Thread Size |
1 in |
- |
|
|
Brand |
SUPERFLEX LTD. |
Arlington Industries |
Manufacturers Part Number |
8422 |
NMLT90100 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Push-In Connector |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Outdoor |
standard |
- |
UL and CSA |