Nacogdoches |
1,790 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8431 |
58046201 |
Manufacturer Number |
8431 |
58046201 |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
658746843100 |
00032886895814 |
Weight per package |
0.15 (lbs/each) |
0.13 (lbs/ft) |
Description |
8431 1/2" N/M LT 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.820 to 0.840 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
58046201 1/2" NM L/T 100' Coil
Liquidtight Flexible Nonmetallic Conduit, 1/2 In Trade Size, PVC Material, Gray, 100 FT Length, 0.622 to 0.642 In (Id);0.82 to 0.84 In (Od) Diameter, 3.25 In Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 13 LB/100 FT
|
|
Minimum Order QTY |
100 |
10 Units |
Unit/Foot |
$0.76 (Foot) |
$0.88 (Foot) |
Carton/Reel |
$75.83 (100 Feet) |
$0.88 (1 Feet) |
Standard Packaging/Reel |
$75.83 (100 Feet) |
$87.72 (100 Feet) |
|
|
Color |
Gray |
Gray |
Style |
Type B |
- |
|
Diameter |
- |
0.622 to 0.642 in (ID);0.82 to 0.84 in (OD) |
Length |
- |
100 ft |
|
Description |
1/2" N/M LT 100' COIL |
1/2" NM L/T 100' COIL |
extra long description |
- |
SWC 58046201 Ultratite® Type NM |
Features |
- |
Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C. |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 in Conduit Inner Diameter, 0.820 to 0.840 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
Liquidtight Flexible Nonmetallic Conduit, 1/2 in Trade Size, PVC Material, Gray, 100 ft Length, 0.622 to 0.642 in (ID);0.82 to 0.84 in (OD) Diameter, 3.25 in Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 13 lb/100 ft |
Product Type |
Nonmetallic Liquid-Tight Conduit |
Liquidtight Flexible Nonmetallic Conduit |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1/2 in, Type B, Gray, 100 PK |
Liquidtight Flexible Nonmetallic Conduit, PVC, 1/2 in |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
Mild Acids, Sunlight, Impact, Oil, Crush Resistant |
|
Bend Radius |
- |
3.25 in |
Conduit Inner Diameter |
0.622 to 0.642 in |
- |
Conduit Outer Diameter |
0.820 to 0.840 in |
- |
Maximum Operating Temperature |
- |
80 °C |
Minimum Operating Temperature |
- |
-30 °C |
outside diameter |
- |
830 |
package quantity |
100 PK |
1 CT;100 PK |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
UL 1660;CSA;RoHS Compliant;ANSI/NFPA-70;NEC |
|
|
Brand |
SUPERFLEX LTD. |
Flexible Conduit |
Manufacturers Part Number |
8431 |
58046201 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
Type |
- |
LTMN |
|
|
Weight |
10 lb |
13 lb/100 ft |
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |
Motor Circuits, Agricultural Buildings, industrial, Commercial, Direct Burial, Encased in Concrete, Swimming Pool, Spa, Hot Tub Motor, Electric Signs, Outline Lighting Supply, Secondary Circuit Conductor, Hazardous Location, Floating Building Feeders |