Nacogdoches |
1,590 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
T&B Ind Fitting |
Catalog Number |
8431 |
LTC050 |
Manufacturer Number |
8431 |
LTC050 |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Sealtite and Fittings
|
Non-Metallic Sealtite and Fittings
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
658746843100 |
00786210789545 |
Weight per package |
0.15 (lbs/each) |
0.131 (lbs/each) |
Description |
8431 1/2" N/M LT 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.820 to 0.840 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
LTC050 1/2" PVC Smooth NM LT Conduit
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved For Outdoor and Direct Burial In The Us, Ul Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Csa Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black With Orange Markings
|
|
Minimum Order QTY |
100 |
100 Units |
Unit/Foot |
$0.76 (Foot) |
$2.63 (Foot) |
Carton/Reel |
$75.83 (100 Feet) |
$262.89 (100 Feet) |
Standard Packaging/Reel |
$75.83 (100 Feet) |
$262.89 (100 Feet) |
|
|
Color |
Gray |
Black |
Style |
Type B |
- |
|
|
Description |
1/2" N/M LT 100' COIL |
1/2" PVC SMOOTH NM LT CONDUIT |
extra long description |
- |
ABB LTC050 1/2IN LT TYPE B COND PVC |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 in Conduit Inner Diameter, 0.820 to 0.840 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings |
Product Type |
Nonmetallic Liquid-Tight Conduit |
1/2IN LT Type B Cond PVC BLK |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1/2 in, Type B, Gray, 100 PK |
- |
similar brands |
Sealtite® |
Sealtite® |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily |
|
Conduit Inner Diameter |
0.622 to 0.642 in |
- |
Conduit Outer Diameter |
0.820 to 0.840 in |
- |
Inside Diameter |
- |
0.62200 |
outside diameter |
- |
0.83860 |
package quantity |
100 PK |
- |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
Brand |
SUPERFLEX LTD. |
T&B Ind Fitting |
Manufacturers Part Number |
8431 |
LTC050 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
NON-METALLIC SEALTITE AND FITTINGS |
Type |
- |
Liquidtight Flexible Non-Metallic Conduit |
|
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |
Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles |
standard |
- |
UL E95745, CSA |