Nacogdoches |
336 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Carlon |
Catalog Number |
8431R |
15005001 |
Manufacturer Number |
8431R |
15005-001 |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Conduit & Raceways -
Liquid Tight Conduit
|
Classification |
Non-Metallic Sealtite and Fittings
|
Non-Metallic Sealtite and Fittings
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
658746843117 |
00034481233046 |
Weight per package |
0.165 (lbs/each) |
0.17 (lbs/each) |
Description |
8431R 1/2" NM L/T 1000' Reel
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.820 to 0.840 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
15005001 1/2" LT NM 1000' Reel
1/2 Inch Gray Liquidtight Flexible Non-Metallic Conduit, 1, 000 Foot Reel
|
|
Minimum Order QTY |
1,000 |
1000 Units |
Unit/Foot |
$0.76 (Foot) |
$0.00 (Foot) |
Carton/Reel |
$758.30 (1000 Feet) |
$0.00 (1000 Feet) |
Standard Packaging/Reel |
$758.30 (1000 Feet) |
$0.00 (1000 Feet) |
|
Color |
Gray |
Gray;Grey |
Style |
Type B |
- |
|
|
Description |
1/2" NM L/T 1000' REEL |
1/2" LT NM 1000' REEL |
extra long description |
- |
ABB 15005-001 1/2 CARFLEX LIQUIDTIG |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 in Conduit Inner Diameter, 0.820 to 0.840 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
1/2 Inch Gray Liquidtight Flexible Non-metallic Conduit, 1,000 Foot Reel |
Product Type |
Nonmetallic Liquid-Tight Conduit |
1/2 Carflex Liquidtight 1, 000 Reel |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1/2 in, Type B, Gray, 100 PK |
- |
similar brands |
Sealtite® |
Sealtite® |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
Non-Conductive and Non-Corrosive |
|
Conduit Inner Diameter |
0.622 to 0.642 in |
- |
Conduit Outer Diameter |
0.820 to 0.840 in |
- |
package quantity |
100 PK |
- |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
Brand |
SUPERFLEX LTD. |
Carlon |
Manufacturers Part Number |
8431R |
15005-001 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
NON-METALLIC SEALTITE AND FITTINGS |
Type |
- |
Liquidtight Flexible Non-Metallic Conduit & Fittings |
|
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |
Control and Motor |
standard |
- |
cULus E95745 |
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
Call nearest store for Item Price
|