Nacogdoches |
680 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Carlon |
Catalog Number |
8432R |
15007001 |
Manufacturer Number |
8432R |
15007-001 |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Conduit & Raceways -
Liquid Tight Conduit
|
Classification |
Non-Metallic Sealtite and Fittings
|
Non-Metallic Sealtite and Fittings
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
658746843216 |
00034481233145 |
Weight per package |
0.2187 (lbs/each) |
0.21 (lbs/each) |
Description |
8432R 3/4" NM L/T 800' Reel
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 In Conduit Inner Diameter, 1.030 to 1.050 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
15007001 3/4" LT NM 1000' Reel
3/4 Inch Gray Liquidtight Flexible Non-Metallic Conduit, 1, 000 Foot Reel
|
|
Minimum Order QTY |
800 |
1000 Units |
Unit/Foot |
$0.96 (Foot) |
$0.00 (Foot) |
Carton/Reel |
$768.64 (800 Feet) |
$0.00 (1000 Feet) |
Standard Packaging/Reel |
$768.64 (800 Feet) |
$0.00 (1000 Feet) |
|
Color |
Gray |
Gray;Grey |
Style |
Type B |
- |
|
|
Description |
3/4" NM L/T 800' REEL |
3/4" LT NM 1000' REEL |
extra long description |
- |
ABB 15007-001 3/4 IN CARFLEX LIQUID |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 in Conduit Inner Diameter, 1.030 to 1.050 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
3/4 Inch Gray Liquidtight Flexible Non-metallic Conduit, 1,000 Foot Reel |
Product Type |
Nonmetallic Liquid-Tight Conduit |
3/4 In Carflex Liquidtight 1 000 RL |
Short Description |
Nonmetallic Liquid-Tight Conduit, 3/4 in, Type B, Gray, 100 PK |
- |
similar brands |
Sealtite® |
Sealtite® |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
Non-Conductive and Non-Corrosive |
|
Conduit Inner Diameter |
0.820 to 0.840 in |
- |
Conduit Outer Diameter |
1.030 to 1.050 in |
- |
package quantity |
100 PK |
- |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
Brand |
SUPERFLEX LTD. |
Carlon |
Manufacturers Part Number |
8432R |
15007-001 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
NON-METALLIC SEALTITE AND FITTINGS |
Type |
- |
Liquidtight Flexible Non-Metallic Conduit & Fittings |
|
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |
Control and Motor |
standard |
- |
cULus E95745 |
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
Call nearest store for Item Price
|