Nacogdoches |
687 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8434 |
55094501 |
Manufacturer Number |
8434 |
55094501 |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
658746843407 |
00032886053313 |
Weight per package |
0.35 (lbs/each) |
0.31 (lbs/ft) |
Description |
8434 1-1/4" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 In Conduit Inner Diameter, 1.630 to 1.660 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
55094501 1-1/4" NM L/T 50' Coil
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Ultratite(R) NM Style, 1000 FT Length, PVC Material, Gray, 8.5 In Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 LB/100 FT
|
|
Minimum Order QTY |
100 |
50 |
Unit/Foot |
$2.91 (Foot) |
$2.89 (Foot) |
Carton/Reel |
$290.64 (100 Feet) |
$144.61 (50 Feet) |
Standard Packaging/Reel |
$290.64 (100 Feet) |
$144.61 (50 Feet) |
|
|
Color |
Gray |
Gray |
Style |
Type B |
Ultratite(R) NM |
|
|
Description |
1-1/4" NM L/T 100' COIL |
1-1/4" NM L/T 50' COIL |
extra long description |
- |
SWC 55094303 LTNM 3/4" Gy 1000R |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 in Conduit Inner Diameter, 1.630 to 1.660 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Ultratite(R) NM Style, 1000 ft Length, PVC Material, Gray, 8.5 in Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 lb/100 ft |
Product Type |
Nonmetallic Liquid-Tight Conduit |
Liquidtight Flexible Conduit |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1-1/4 in, Type B, Gray, 100 PK |
Liquidtight Flexible Conduit, 3/4", PVC, Gray, 100' Coil |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
Crush Resistant;Oil Resistant;Sunlight Resistant |
|
Bend Radius |
- |
8.5 in |
Conduit Inner Diameter |
1.380 to 1.410 in |
0.82 to 0.84 in |
Conduit Outer Diameter |
1.630 to 1.660 in |
1.03 to 1.05 in |
Maximum Operating Temperature |
- |
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil) |
Minimum Operating Temperature |
- |
-22 °F;-30 °C |
outside diameter |
- |
1040 |
package quantity |
100 PK |
100 RE |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
UL 1660;CSA Certified;RoHS Compliant;ANSI/NFPA-70;NEC 356 Certified;REACH Compliant |
|
|
Brand |
SUPERFLEX LTD. |
Flexible Conduit |
Manufacturers Part Number |
8434 |
55094501 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
|
Trade Size |
1-1/4 in |
3/4 in |
|
|
Weight |
22 lb |
18 lb/100 ft |
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |
Industrial;Commercial;Boatyard;Direct Burial;Electric Sign;Outline Lighting;Raised Floor;Service Entrance Wiring;Hazardous Location |