Nacogdoches |
445 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8435 |
LT112NM150 |
Manufacturer Number |
8435 |
55094604 |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
658746843506 |
00032886053344 |
Weight per package |
0.52 (lbs/each) |
2.238 (lbs/ft) |
Description |
8435 1-1/2" NM L/T 50' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.575 to 1.600 In Conduit Inner Diameter, 1.865 to 1.900 In Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr
|
LT112NM150 1-1/2" NM L/T 150'
1 1/2" Ultratite Flexible Nonmetallic Conduit Gray 150 FT
|
|
Minimum Order QTY |
50 |
10 Units |
Unit/Foot |
$3.87 (Foot) |
$3.53 (Foot) |
Carton/Reel |
$193.70 (50 Feet) |
$3.53 (1 Feet) |
Standard Packaging/Reel |
$193.70 (50 Feet) |
$529.74 (150 Feet) |
|
Color |
Gray |
- |
Style |
Type B |
- |
|
|
Description |
1-1/2" NM L/T 50' COIL |
1-1/2" NM L/T 150' |
extra long description |
- |
SWC 55094604 LTNM 1 1/2" Gy 150R |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.575 to 1.600 in Conduit Inner Diameter, 1.865 to 1.900 in Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr |
1 1/2" ULTRATITE FLEXIBLE NONMETALLIC CONDUIT GRAY 150 FT |
Product Type |
Nonmetallic Liquid-Tight Conduit |
LTNM 1 1/2" Gy 150R |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1-1/2 in, Type B, Gray, 50 PK |
- |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
- |
|
Conduit Inner Diameter |
1.575 to 1.600 in |
- |
Conduit Outer Diameter |
1.865 to 1.900 in |
- |
outside diameter |
- |
1883 |
package quantity |
50 PK |
- |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
Brand |
SUPERFLEX LTD. |
Flexible Conduit |
Manufacturers Part Number |
8435 |
55094604 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
|
Trade Size |
1-1/2 in |
1-1/2 |
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |