Nacogdoches |
438 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8436 |
LT2NMPCS |
Manufacturer Number |
8436 |
N/A |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Unassigned
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
658746843605 |
782673810633 |
Weight per package |
0.72 (lbs/each) |
1.1 (lbs/ft) |
Description |
8436 2" NM L/T 50' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 2.020 to 2.045 In Conduit Inner Diameter, 2.340 to 2.375 In Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr
|
LT2NMPCS 2" NM L/T PCS
|
|
Minimum Order QTY |
50 |
10 Units |
Unit/Foot |
$5.00 (Foot) |
$5.01 (Foot) |
Carton/Reel |
$250.22 (50 Feet) |
$5.01 (1 Feet) |
Standard Packaging/Reel |
$250.22 (50 Feet) |
$5.01 (1 Feet) |
|
Color |
Gray |
- |
Style |
Type B |
- |
|
Description |
2" NM L/T 50' COIL |
2" NM L/T PCS |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 2.020 to 2.045 in Conduit Inner Diameter, 2.340 to 2.375 in Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr |
- |
Product Type |
Nonmetallic Liquid-Tight Conduit |
- |
Short Description |
Nonmetallic Liquid-Tight Conduit, 2 in, Type B, Gray, 50 PK |
- |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
- |
|
Conduit Inner Diameter |
2.020 to 2.045 in |
- |
Conduit Outer Diameter |
2.340 to 2.375 in |
- |
package quantity |
50 PK |
- |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
Brand |
SUPERFLEX LTD. |
Flexible Conduit |
Manufacturers Part Number |
8436 |
- |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
|
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |