Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
SPC |
Catalog Number |
8017 |
85346 |
Manufacturer Number |
55189307 |
85346 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Wire
|
Classification |
Non-Metallic Sealtite and Fittings
|
Non-Metallic Sealtite and Fittings
|
UNSPSC |
26121505 - Fixture wire
|
-
|
UPC/EAN/GTIN |
00032886895692 |
065874685346 |
Weight per package |
2.5 (lbs/ft) |
2.25 (lbs/each) |
Description |
8017 8/2 W/#10GRND NM A/C 6' Whip
Liquidtight Flexible Conduit, 8/2 to #10 Wire Size, 0.25 LB/100 FT
|
85346 3/4" X 6' Whip W/8AWG Wire
Non-Metallic Sealtite and Fitting, 8 Awg Conductor Size, Made In Usa, 3/4 In Outside Diameter, 6 FT Overall Length, Carton Package Type
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$40.95 (Foot) |
$73.34 (Each) |
Carton/Reel |
$40.95 (1 Feet) |
$73.34 (1 Each) |
Standard Packaging/Reel |
$327.60 (8 Feet) |
$880.08 (12 Each) |
|
Conductor Size |
- |
8 AWG |
Number of Conductors |
2 |
- |
Voltage Rating |
600V |
- |
Wire Size |
8/2 to #10 |
- |
|
|
Length |
Outside Diameter |
- |
Overall Length |
- |
6 ft |
|
Construction |
1 |
- |
Description |
8/2 W/#10GRND NM A/C 6' WHIP |
3/4" X 6' WHIP W/8AWG WIRE |
extra long description |
SWC 55189307 2 AWG CU BLACK 600V WE |
- |
Long Description |
Liquidtight Flexible Conduit, 8/2 to #10 Wire Size, 0.25 lb/100 ft |
Non-Metallic Sealtite and Fitting, 8 AWG Conductor Size, Made in USA, 3/4 in Outside Diameter, 6 ft Overall Length, Carton Package Type |
Product Type |
Liquidtight Flexible Conduit |
Non-Metallic Sealtite and Fitting |
Short Description |
Liquidtight Flexible Conduit, 8/2 to #10, 12 PK |
Non-Metallic Sealtite and Fitting, 8 AWG, 6 ft, 3/4 in Dia |
similar brands |
Sealtite® |
Sealtite® |
|
outside diameter |
1.04 |
3/4 in |
package quantity |
12 PK |
- |
|
|
Brand |
Flexible Conduit |
SUPERFLEX LTD. |
Manufacturers Part Number |
55189307 |
85346 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
NON-METALLIC SEALTITE AND FITTINGS |
Type |
FMC-SWp |
- |
|
Package Type |
- |
Carton |
Weight |
0.25 lb/100 ft |