Item Comparison: EMTELB2X30, 8630

Item

EMTELB2X30 - 2", 30D Emt Elb - Robroy/Ecn Korns

EMTELB2X30
2", 30D Emt Elb

$18.349 Each

$18.35 (1 Each)

QTY:
Each
Add
8630 - 2", 30D Emt Elb - Southwire Rough Electrical Com

8630
2", 30D Emt Elb

$20.3956 Each

$20.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 886 114
Vendor Robroy/Ecn Korns Southwire Rough Electrical Com
Catalog Number EMTELB2X30 8630
Manufacturer Number EMTELB2X30 8630
Category Enhanced Commodity Codes - Boxes & Covers Emt Pulling Elbows - Emt to Emt Pulling Elbows
Classification Emt Elbows Emt Elbows
UNSPSC - N/A
UPC/EAN/GTIN 78401102056 00751338839052
Weight per package 2.29 (lbs/each) 1.895 (lbs/each)
Description EMTELB2X30 2", 30D Emt Elb
8630 2", 30D Emt Elb
2IN Emt 30 Deg Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.35 (Each) $20.40 (Each)
Carton/Reel $18.35 (1 Each) $20.40 (1 Each)
Standard Packaging/Reel $18.35 (1 Each) $20.40 (1 Each)
Material - Steel
Finish - Galvanized
Commodity Description - Emt To Emt Pulling Elbows
Description 2",30D EMT ELB 2",30D EMT ELB
extra long description - STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797, CSA APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS
Long Description - 2IN EMT 30 DEG ELB
Product Type - Emt Conduit Elbow
Applicable Standard - ANSI C80.3, Federal Specification WW-C-563
Bend Angle - 30 Degree
Bend Radius - 9.5 INCH
End Type - Plain
Brand Robroy/Ecn Korns Southwire Rough Electrical Com
Manufacturers Part Number EMTELB2X30 8630
Category Description EMT ELBOWS EMT ELBOWS
Trade Size - 2 INCH
Standard Package - 10 PER CASE
Approval - UL (Canada and US), UL 797, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat