Item Comparison: 870, K250S

Item

870 - 2-1/2" & 3" STL FM7 Cond Body CVR - Eaton

870
2-1/2" & 3" STL FM7 Cond Body CVR

$50.09 Each

$250.45 (5 Each)

QTY:
Each
Add
K250S - 2-1/2" - 3" FM5 CVR - Eaton

K250S
2-1/2" - 3" FM5 CVR

$22.1112 Each

$110.56 (5 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 470 85
Vendor Eaton Eaton
Catalog Number 870 K250S
Manufacturer Number 870 K250S
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274004808 00782274756486
Weight per package 0.97 (lbs/each) 0.95 (lbs/each)
Description 870 2-1/2" & 3" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 3/8 In Trade Size, Wedge Nut, 0.97 LB/Ea
K250S 2-1/2" - 3" FM5 CVR
Cover, Form 5 Body Type, 2-1/2 In;3 In Trade Size, Screw On, 150 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $50.09 (Each) $22.11 (Each)
Carton/Reel $50.09 (1 Each) $110.56 (5 Each)
Standard Packaging/Reel $250.45 (5 Each) $110.56 (5 Each)
Material Sheet Steel -
Hub Size - 2-1/2 In, 3 In
Description 2-1/2" & 3" STL FM7 COND BODY CVR 2-1/2" - 3" FM5 CVR
extra long description CRS-H 870 2 1/2 AND 3 WDGNUT SHT ST CRS-H K250S 2 1/2 AND 3 FORM 5 SHEE
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Blank Cover, Form 7 Body Type, 3/8 in Trade Size, Wedge Nut, 0.97 lb/EA Cover, Form 5 Body Type, 2-1/2 in;3 in Trade Size, Screw On, 150 lb/100
Product Type 2 1/2 and 3 Wdgnut SHT STL Form 7 Cov 2 1/2 and 3 Form 5 Sheet Steel Cover
Short Description Blank Cover, 3/8 ", Form 7 Body, Steel Cover, 2-1/2 in;3 in, Form 5 Body, Steel
Special Features Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated
body type Form 7 Form 5
dimensions 4.2800 IN X 1.0200 IN X 9.0100 IN 12.2500 IN X 4.3100 IN X 0.7500 IN
for use with Condulet(R) Conduit Body Conduit Outlet Body
Form - Form 5
includes - Stainless Steel Screw;Nylon Washers and Gasket
Mounting Type Wedge Nut Screw On
package quantity 1 CT;5 PK 5 CT
Standards Met - UL 514B Listed;cUL Listed;CSA Certified C22.2
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number 870 K250S
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Wedge nut cover COVER
Trade Size 3/8 in 2-1/2 in;3 in
Weight 0.97 lb/EA 150 lb/100
Application Conduit Fitting Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat