Item Comparison: EMTELB212X15, 8715

Item

EMTELB212X15 - 2-1/2", 15D Emt Elb - Robroy/Ecn Korns

EMTELB212X15
2-1/2", 15D Emt Elb

$34.7422 Each

$34.74 (1 Each)

QTY:
Each
Add
8715 - 2-1/2", 15D Emt Elb - Southwire Rough Electrical Com

8715
2-1/2", 15D Emt Elb

$38.6172 Each

$38.62 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 147 0
Vendor Robroy/Ecn Korns Southwire Rough Electrical Com
Catalog Number EMTELB212X15 8715
Manufacturer Number EMTELB2-1/2X15 8715
Category Enhanced Commodity Codes - Boxes & Covers Emt Pulling Elbows - Emt to Emt Pulling Elbows
Classification Emt Elbows Diecast Emt Fittings
UNSPSC - N/A
UPC/EAN/GTIN 784011020775 00751338838994
Weight per package 4.55 (lbs/each) 4.55 (lbs/each)
Description EMTELB212X15 2-1/2", 15D Emt Elb
8715 2-1/2", 15D Emt Elb
2 1/2IN Emt 15 Deg El
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.74 (Each) $38.62 (Each)
Carton/Reel $34.74 (1 Each) $38.62 (1 Each)
Standard Packaging/Reel $34.74 (1 Each) $38.62 (1 Each)
Material - Steel
Finish - Galvanized
Commodity Description - Emt To Emt Pulling Elbows
Description 2-1/2",15D EMT ELB 2-1/2",15D EMT ELB
extra long description - STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 15 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS
Long Description - 2 1/2IN EMT 15 DEG EL
Product Type - Emt Conduit Elbow
Applicable Standard - ANSI C80.3, WW-C-563
Bend Angle - 15 Degree
Bend Radius - 10.5 INCH
End Type - Plain
Brand Robroy/Ecn Korns Southwire Rough Electrical Com
Manufacturers Part Number EMTELB2-1/2X15 8715
Category Description EMT ELBOWS DIECAST EMT FITTINGS
Trade Size - 2-1/2 INCH
Standard Package - 1 PER CASE
Approval - UL 797, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat