Item Comparison: 8824GRTNK, 8824GRTNK

Item

8824GRTNK - 8X8X24 N3R Wireway - Unity

8824GRTNK
8X8X24 N3R Wireway

$234.08 Each

$234.08 (1 Each)

QTY:
Each
Add
8824GRTNK - Wway 8X8X24 N3R PNTD STRT SCTN - Eaton

8824GRTNK
Wway 8X8X24 N3R PNTD STRT SCTN

$179.40 Each

$179.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 90 86
Vendor Unity Eaton
Catalog Number 8824GRTNK 8824GRTNK
Manufacturer Number 8824GRTNK 8824 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00761515143094 00782051882407
Weight per package 15 (lbs/each) 16.03 (lbs/each)
Description 8824GRTNK 8X8X24 N3R Wireway
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Powder Coated, 15 LB
8824GRTNK Wway 8X8X24 N3R PNTD STRT SCTN
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $234.08 (Each) $179.40 (Each)
Carton/Reel $234.08 (1 Each) $179.40 (1 Each)
Standard Packaging/Reel $234.08 (1 Each) $179.40 (1 Each)
Cover Type Slip On Screw Cover
Material Low Carbon Steel Galvanized Steel
Color Gray Gray
Finish Powder Coated Phosphate Undercoat or Acrylic Electrocoat
Depth 8 8.00 In
Length 24 24.00 In
Overall Length 24 in 24 in;610 mm
Width 8 8.00 In
Description 8X8X24 N3R WIREWAY WWAY 8X8X24 N3R PNTD STRT SCTN
extra long description UNT 8824GRTNK N3R SCREW COVER GUTTE B-LINE 8824 GRT NK 2400 GLV N3R SC
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 24 in Overall Length, 8 in Overall Height, 8 in Overall Width, Powder Coated, 15 lb Wiring Trough, Screw Cover, Gray, Galvanized Steel, 24 in Overall Length, 8 in Overall Height, 8 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Product Type Slip-On Cover Trough Wiring Trough
Short Description NEMA 3R Slip-On Cover Trough, 24 x 8 x 8 in NEMA 3R Wiring Trough, 24 x 8 x 8 in, Steel
Special Features For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
dimensions - 24.0000 IN X 8.0000 IN X 8.0000 IN
for use with NEMA 3R Enclosure NEMA 3R Enclosure
gauge - 16
ip rating IP32 IP32
Knockouts NO -
Overall Height 8 in 8 in;203 mm
Overall Width 8 in 8 in;203 mm
Standards Met UL 870 Listed;cULus Listed;RoHS Compliant UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA yes -
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 8824GRTNK 8824 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type GRT Gutter Slip-On Cover Wiring Trough Wiring trough
Weight 15 lb -
Application Control and Power Cable;Cable and Wire Junction;Distribution and Termination Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure NEMA 3R, IP32 NEMA 3R, IP32
standard UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant UL Listed,CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat