Item Comparison: 885BK, 11079BK

Item

885BK - Radiant 15A/125V Dup Recep BK - Legrand-Pass & Seymour

885BK
Radiant 15A/125V Dup Recep BK

$3.2963 Each

$659.26 (200 Each)

QTY:
Each
Add
11079BK - Recp Deco Dup 15A 125V 2P3W Autogrd BK - Eaton

11079BK
Recp Deco Dup 15A 125V 2P3W Autogrd BK

$3.21 Each

$321.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,816 335
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 885BK 11079BK
Manufacturer Number 885BK 1107-9BK
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007419696 00032664487101
Weight per package 0.1365 (lbs/each) 0.132 (lbs/each)
Description 885BK Radiant 15A/125V Dup Recep BK
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Black, Impact Resistant, 0.1400 LB
11079BK Recp Deco Dup 15A 125V 2P3W Autogrd BK
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Black, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack, Auto Grounding
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.30 (Each) $3.21 (Each)
Carton/Reel $32.96 (10 Each) $32.10 (10 Each)
Standard Packaging/Reel $659.26 (200 Each) $321.00 (100 Each)
Current Rating 15 A -
gang 2 -
insulation False -
Material Thermoplastic -
Number of Gangs 2 -
Number of Wires 3 -
Voltage Rating 125 V -
Height 3.31 in -
Length 1.29 in -
Size 4.2 in -
Thickness 1 in -
Width 1 in -
Description RADIANT 15A/125V DUP RECEP BK RECP DECO DUP 15A 125V 2P3W AUTOGRD BK
extra long description P&S 885BK RADIANT 15A/125V DUP RECE EWD 1107-9BK Recp Deco Dup 15A 125V
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included. Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, Black, Impact Resistant, 0.1400 lb Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack, Auto grounding
Product Type Duplex Receptacle Recp Deco Dup 15A 125V 2P3W Autogrd BK
Short Description 15 A, 125 V, Duplex Receptacle, Black, Decorator -
Special Features Side Wire;Self Grounding;Quickloop Wire Looping Aid Standard grade deco
Compatible Wire Size #14 to #12 AWG -
dimensions - 1.3000 IN X 0.6900 IN X 3.8100 IN
media - Yes
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Receptacle Type Duplex -
Resistance Properties Impact Resistant -
Standards Met UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number 885-BK 1107-9BK
Category Description Residential receptacles Residential receptacles
Type Decorator Receptacle Residential Grade
Weight 0.1400 lb -
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 498 Federal Specification Classification 6233 01,NOM,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat