Item Comparison: F88G72, 8872HSNK

Item

F88G72 - 8X8X72 N1 HC STRT SCT - Nvent Hoffman

F88G72
8X8X72 N1 HC STRT SCT

$245.36 Each

$245.36 (1 Each)

QTY:
Each
Add
8872HSNK - Wway 8X8X72 N1 QK Conn HC, NK - Eaton

8872HSNK
Wway 8X8X72 N1 QK Conn HC, NK

$281.22 Each

$281.22 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 28 25
Vendor Nvent Hoffman Eaton
Catalog Number F88G72 8872HSNK
Manufacturer Number F88G72 8872 HSNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510517700 00782051479201
Weight per package 51 (lbs/each) 42.46 (lbs/each)
Description F88G72 8X8X72 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X72, Gray, Steel
8872HSNK Wway 8X8X72 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $245.36 (Each) $281.22 (Each)
Carton/Reel $245.36 (1 Each) $281.22 (1 Each)
Standard Packaging/Reel $245.36 (1 Each) $281.22 (1 Each)
Cover Type - HINGED
Material MILD STEEL 14 GAUGE STEEL
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Style Liftoff Cover no Knockouts -
Height 8 8.00 In
Length - 72.00 In
Width 8 8.00 In
Description 8X8X72 N1 HC STRT SCT WWAY 8X8X72 N1 QK CONN HC,NK
extra long description NVENT HOF F88G72 72.00in Straight S B-LINE 8872 HSNK HINGE SCREW CVR WI
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x72, Gray, Steel Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Product Type 72.00IN Straight Section Hinge Screw CVR Wireway, No Knockouts, 8X8X72
dimensions - 72.0000 IN X 8.0000 IN X 8.0000 IN
ip rating IP30 -
Knockouts NO -
straight section length - 72.00 In
Brand Nvent Hoffman Eaton
Manufacturers Part Number F88G72 8872 HSNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section Wiring trough
Application Power Distribution Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distr
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat