Item Comparison: 8H, SBC6SC

Item

8H - #8 Cu Split Bolt - Blackburn Mechanical

8H
#8 Cu Split Bolt

$5.0842 Each

$508.42 (100 Each)

QTY:
Each
Add
SBC6SC - Split Bolt Conn - Panduit

SBC6SC
Split Bolt Conn

$2.0044 Each

$200.44 (100 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 15,890 81
Vendor Blackburn Mechanical Panduit
Catalog Number 8H SBC6SC
Manufacturer Number 8H SBC6S-C
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200023 00074983904037
Weight per package 0.026 (lbs/each) 1 (lbs/each)
Description 8H #8 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equal Main and Tap) Conductor Size, #8 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 In Overall Length, Split Terminal, 0.03 LB/Ea
SBC6SC Split Bolt Conn
Split Bolt Connector, #8 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 0.95 In Overall Length, 1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.08 (Each) $2.00 (Each)
Carton/Reel $508.42 (100 Each) $2.00 (1 Each)
Standard Packaging/Reel $508.42 (100 Each) $200.44 (100 Each)
Material Bronze Alloy Copper
Terminal Type Split -
Voltage Rating - 600 V
Color Metallic -
Conductor Material Copper Copper
Overall Length 25/32 in 0.95 in;24.1 mm
Description #8 CU SPLIT BOLT SPLIT BOLT CONN
extra long description ABB 8H H-STRNGTH SPLITBLT CONN 8STR PAN SBC6S-C Pan-Lug™ SBC6S-C Mech C
Long Description Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) Conductor Size, #8 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 in Overall Length, Split Terminal, 0.03 lb/EA Split Bolt Connector, #8 AWG (Stranded) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 0.95 in Overall Length, 1 lb/EA
Product Type Split Bolt Connector Pan-Lug™ SBC6S-C Mech Con-Split Bolt, 6, Copper, PK100
Short Description #8 Split Bolt Connector, Non-Insulated, 25/32 in L Split Bolt Connector, Non-Insulated, 0.95 in;24.1 mm
similar brands Servit® Servit®
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design -
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection Copper Code Conductors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #8 AWG (Solid Equal Main and Tap) #6 AWG (Stranded)
media - Yes
Minimum Conductor Size #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) #8 AWG (Stranded)
package quantity 100 CT;1000 PK 100 PK
Standards Met UL Listed 486C 467;CSA Certified RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed
Made in USA yes -
Brand Thomas & Betts Panduit Corporation
Manufacturers Part Number 8H SBC6SC
sub brand Blackburn Type Sbc
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Mechanical Split Bolt Connector
Weight 0.03 lb/EA 1 lb/EA
Application Splicing, tapping or terminating conductors in power and grounding electrical connection -
standard UL E9809 UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat