Item Comparison: 8ST2L8040R, 8ST2L80SC3

Item

8ST2L8040R - 8' 78W Led 2L Strip 40K ND 8867LM - Metalux

8ST2L8040R
8' 78W Led 2L Strip 40K ND 8867LM

$158.00 Each

$158.00 (1 Each)

QTY:
Each
Add
8ST2L80SC3 - 8' 78W Led 2L Strip 35K/4K/5K Select 9000LM - Metalux

8ST2L80SC3
8' 78W Led 2L Strip 35K/4K/5K Select 9000LM

$172.50 Each

$172.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 152 113
Vendor Metalux Metalux
Catalog Number 8ST2L8040R 8ST2L80SC3
Manufacturer Number 8ST2L8040R 8ST2L80SC3
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083838202 00080083242207
Weight per package 9.37 (lbs/each) 9.79 (lbs/each)
Description 8ST2L8040R 8' 78W Led 2L Strip 40K ND 8867LM
8' Linear Led Striplight, Dual Lens, 8200 Lumen, 4000K, Unv No-Dim
8ST2L80SC3 8' 78W Led 2L Strip 35K/4K/5K Select 9000LM
8FT Linear Led Striplight, Dual Lens, 9275 Lumen, CCT Selectable (3500K, 4000K, 5000K), Unv, 0-10V Dimming
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $158.00 (Each) $172.50 (Each)
Carton/Reel $158.00 (1 Each) $172.50 (1 Each)
Standard Packaging/Reel $158.00 (1 Each) $172.50 (1 Each)
amperage rating .256 at 277V 0.65A (120V) 0.29A (277V)
Lamp Type LED LED
Number of Lamps 1 -
Voltage Rating 120/277V 120-227V
Wattage 78 W 80W
Size 96.26 IN Length 3.86 IN Width 2.76 IN Height 96.26 IN Length 3.86 IN Width 2.76 IN Height
Description 8' 78W LED 2L STRIP 40K ND 8867LM 8' 78W LED 2L STRIP 35K/4K/5K SELECT 9000LM
extra long description CLS 8ST2L8040R 8' LED STRIP 2L UNV CLS 8ST2L80SC3 8' LED STRIP 2L DIM
Long Description 8' Linear LED Striplight, Dual Lens, 8200 Lumen, 4000K, UNV NO-DIM 8ft Linear LED Striplight, Dual Lens, 9275 Lumen, CCT Selectable (3500K, 4000K, 5000K), UNV, 0-10V Dimming
Product Type 8' Led Strip 2L Unv 8400L 4K 8' Led Strip 2L Dim 84L CCT SEL35/4/5K
Special Features 0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock 0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock
lumens 8867 9275
Socket Type N/A N/A
Brand METALUX AP METALUX
Manufacturers Part Number 8ST2L8040R 8ST2L80SC3
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Striplights Striplights
Application lighting lighting
Mounting Ceiling/Surface Mount Strip
standard UL/cUL Listed UL/cULus Listed - Damp Location;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;NFPA 101 Compliant;NEC
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat