Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
SPC |
Catalog Number |
8TSSF232UNVEB81U |
768432UNVADV |
Manufacturer Number |
8TSSF232UNVEB81U |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
-
|
UPC/EAN/GTIN |
00080083519682 |
N/A |
Weight per package |
11.3999 (lbs/each) |
0 |
Description |
8TSSF232UNVEB81U 8' 4LMP T8 Tandem Strip 120-277V
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
|
768432UNVADV 76-8-432-Unv-Adv 8' Strip
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$109.98 (Each) |
$0.00 (Each) |
Carton/Reel |
$109.98 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$109.98 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
N/A |
- |
Lamp Type |
T8 (Not Included) |
- |
Lamp Wattage |
32 W |
- |
Material |
Steel |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
277 V ac |
- |
Wattage |
32 W |
- |
|
Height |
3-1/2 in |
- |
Length |
48 in |
- |
Size |
97.375 IN Length 5.0 IN Width 2.3 IN Height |
- |
Width |
4-1/4 in |
- |
|
Description |
8' 4LMP T8 TANDEM STRIP 120-277V |
76-8-432-UNV-ADV 8' STRIP |
extra long description |
CLS 8TSSF-232-UNV-EB81-U SSF 4 LMP, |
- |
Long Description |
Tandem Strip, T8 Bulb Shape, 48 in Length, 4-1/4 in Width, 3-1/2 in Height, 277 V ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 lb |
- |
Product Type |
SSF 4 LMP, TDM 8' Wide STRP, Elt Bal, T8 |
- |
Short Description |
Tandem Strip, T8, 277 VAC, 32W, 2 Lamp |
- |
Special Features |
Flip-up socket feature for faster installation out of the box |
- |
|
bulb shape |
T8 |
- |
lumens |
N/A |
- |
Mounting Type |
Surface Mount |
- |
Number of Ballasts |
1 |
- |
package quantity |
1 ct |
- |
Socket Type |
N/A |
- |
Standards Met |
UL/cUL Listed - Damp Location |
- |
start type |
Instant Start |
- |
|
Brand |
METALUX |
- |
Manufacturers Part Number |
8TSSF-232-UNV-EB81-U |
- |
sub brand |
SSF Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip |
- |
|
|
Application |
lighting |
- |
Mounting |
Strip/Flushmount |
- |
standard |
UL/cUL Listed;Damp Locations |
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
Call nearest store for Item Price
|