Nacogdoches |
7 |
7 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
9046SW8808 |
00606.63.01 |
Manufacturer Number |
090468808 |
N/A |
Category |
Portable Cords & Cable -
Portable Cord Sets
|
Unassigned
|
Classification |
Cord Sets [Dryer & Range Cords & Booster Cables)
|
Cord Sets [Dryer & Range Cords & Booster Cables)
|
UNSPSC |
26121536 - Extension cord
|
-
|
UPC/EAN/GTIN |
00029892090463 |
03448100606 |
Weight per package |
3.167 (lbs/ft) |
0 |
Description |
9046SW8808 6' 4 Wire Range Cord
Portable Cord Set, #6 Awg;#8 Awg Conductor Size, PVC Insulation Material, 50 A, Black, 4 Conductors, 6 FT Overall Length, 0.818 In Outside Diameter, 3.167 LB/Ea
|
00606.63.01 6' 4 Wire Range Cord
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.40 (Foot) |
$40.40 (Foot) |
Carton/Reel |
$242.40 (6 Feet) |
$40.40 (1 Feet) |
Standard Packaging/Reel |
$242.40 (6 Feet) |
$40.40 (1 Feet) |
|
amperage rating |
50 |
- |
Conductor Size |
#6 AWG;#8 AWG |
- |
connection |
14-50P |
- |
Current Rating |
50 A |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
125/250 |
- |
|
Color |
Black |
- |
Conductor Material |
Copper |
- |
Insulation Material |
PVC |
- |
Jacket Material |
PVC |
- |
|
Length |
6 |
- |
Overall Length |
6 ft |
- |
|
Description |
6' 4 WIRE RANGE CORD |
- |
extra long description |
SWC 9046SW8808 CORD, RANGE 6/2-8/2 |
- |
Long Description |
Portable Cord Set, #6 AWG;#8 AWG Conductor Size, PVC Insulation Material, 50 A, Black, 4 Conductors, 6 ft Overall Length, 0.818 in Outside Diameter, 3.167 lb/EA |
- |
Product Type |
Portable Cord Set |
- |
Short Description |
6 ft Portable Cord Set, 8/4 AWG, PVC Insulation |
- |
|
|
core |
PVC |
- |
outside diameter |
0.818 in |
- |
Resistance |
-20 to +60 C |
- |
Standards Met |
UL MA |
- |
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
090468808 |
- |
|
Category Description |
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) |
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) |
Type |
Cord Set |
- |
|
|
Package Type |
Carton |
- |
Weight |
3.167 lb/EA |
- |
|
Application |
Electrical |
- |
nema rating |
NEMA 14-50P |
- |
standard |
UL817 |
- |
Temperature Rating |
-20 to +60 C |