Item Comparison: 906S, CSR2001

Item

906S - 2" One Hole Rigid Strap - Bridgeport

906S
2" One Hole Rigid Strap

$2.0416 Each

$51.04 (25 Each)

QTY:
Each
Add
CSR2001 - 2"""" STL Straps Rig 1 Hole - Amfico

CSR2001
2"""" STL Straps Rig 1 Hole

$2.73 Each

$27.30 (10 Each)

QTY:
Each
Add
Nacogdoches 38 0
All Stores 7,015 107
Vendor Bridgeport Amfico
Catalog Number 906S CSR2001
Manufacturer Number 906-S CSR2001
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Rigid Straps & Clampbacks
UNSPSC 39121705 - Cable clamp and staple 39121419 - Flex connectors
UPC/EAN/GTIN 00781747029065 00662364540341
Weight per package 0.276 (lbs/each) 0.22 (lbs/each)
Description 906S 2" One Hole Rigid Strap
Pipe Strap, 2 In Trade Size, Zinc Electro-Plated, 3-1/16 In Length, 1-1/4 In Width, 0.276 LB/Ea
CSR2001 2"""" STL Straps Rig 1 Hole
2" Steel Straps - Rigid - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.04 (Each) $2.73 (Each)
Carton/Reel $51.04 (25 Each) $2.73 (1 Each)
Standard Packaging/Reel $51.04 (25 Each) $27.30 (10 Each)
Material Steel -
Length 3-1/16 in -
Width 1-1/4 in -
Description 2" ONE HOLE RIGID STRAP 2"""" STL STRAPS RIG 1 HOLE
extra long description BPT 906-S 2" RGD PIPE STRAP STEEL AMFICO CSR2001 2" Stl Straps Rig 1
Features To support rigid conduit and IMC to mounting surface. -
Long Description Pipe Strap, 2 in Trade Size, Zinc Electro-Plated, 3-1/16 in Length, 1-1/4 in Width, 0.276 lb/EA 2" Steel Straps - Rigid - 1 Hole USA
Product Type Pipe Strap 2" STL Straps Rig 1 Hole
Short Description Pipe Strap, 2 in, Zinc Electro-Plate, 1 Hole -
Special Features One Hole Strap -
Color/Finish Zinc Electro-Plated -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 25 PK -
Standards Met NEMA Standard:FB-1;UL Standard: UL-514B;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 906-S CSR2001
Category Description RIGID STRAPS & CLAMPBACKS RIGID STRAPS & CLAMPBACKS
Type One Hole Pipe Strap -
Trade Size 2 in -
Weight 0.276 lb/EA -
Application To Support Rigid Conduit and IMC to Mounting Surface -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat