Item Comparison: 6CCSCMRSBB, 920080608

Item

6CCSCMRSBB - RG6U CMR 60% Coax Cable Box - Commodity Cables, Inc.

6CCSCMRSBB
RG6U CMR 60% Coax Cable Box

$0.07857 Each

$78.57 (1000 Each)

QTY:
Each
Add
920080608 - RG6 40% Alu Coax Cable - Cables & Cords

920080608
RG6 40% Alu Coax Cable

$0.15312 Foot

$153.12 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 22,000
All Stores 200,000 345,900
Vendor Commodity Cables, Inc. Cables & Cords
Catalog Number 6CCSCMRSBB 920080608
Manufacturer Number N/A 920080608
Category Unassigned Enhanced Commodity Codes - Wire
Classification Coax Cable Coax Cable
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 79156100052 00029892313197
Weight per package 0 0.022 (lbs/ft)
Description 6CCSCMRSBB RG6U CMR 60% Coax Cable Box
920080608 RG6 40% Alu Coax Cable
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 LB/MFT
Minimum Order QTY 1000 Units 1 Unit
Unit/Foot $0.08 (Each) $0.15 (Foot)
Carton/Reel $78.57 (1000 Each) $153.12 (1000 Feet)
Standard Packaging/Reel $78.57 (1000 Each) $153.12 (1000 Feet)
Conductor Size - #18 AWG
Color - Black
Conductor Material - Copper Clad Steel
Insulation Material - Foam Polyethylene
Jacket Material - PVC
Overall Length - 1000 ft
Description RG6U CMR 60% COAX CABLE BOX RG6 40% ALU COAX CABLE
extra long description - SWC 920080608 RG6 CATV 18 CCS DUAL
Long Description - Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 lb/mft
Product Type - Coaxial Cable
Short Description - Coaxial Cable, 18 AWG, RG-6 Quad Shielded, Black, 1000'
Maximum Operating Temperature - +75 °C
outside diameter - 0.269 in
Standards Met - UL Listed;ETL;RoHS Compliant;NEC 725;NEC 820
Made in USA - yes
Brand - Cables & Cords
Manufacturers Part Number - 920080608
Category Description COAX CABLE COAX CABLE
minimum qty 1000 -
Package Type - Carton
Weight - 0.03 lb/mft
Application - CATV
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat