Item Comparison: 923S, CSE1251

Item

923S - 1-1/4" One Hole Emt Strap - Bridgeport

923S
1-1/4" One Hole Emt Strap

$1.2702 Each

$127.02 (100 Each)

QTY:
Each
Add
CSE1251 - 1-1/4" Emt 1H Strap - Amfico

CSE1251
1-1/4" Emt 1H Strap

$0.6799 Each

$20.40 (30 Each)

QTY:
Each
Add
Nacogdoches 351 0
All Stores 32,817 593
Vendor Bridgeport Amfico
Catalog Number 923S CSE1251
Manufacturer Number 923-S CSE1251
Category Emt Straps & Clamp Backs - Steel One Hole Emt Straps Emt Straps & Clamp Backs - Steel One Hole Emt Straps
Classification Emt Straps Emt Straps
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747009234 00662364540068
Weight per package 0.085 (lbs/each) 0.09 (lbs/each)
Description 923S 1-1/4" One Hole Emt Strap
One Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 1.88 In Length, 0.88 In Width, 0.085 LB
CSE1251 1-1/4" Emt 1H Strap
1-1/4" Steel Straps - Emt - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.27 (Each) $0.68 (Each)
Carton/Reel $127.02 (100 Each) $20.40 (30 Each)
Standard Packaging/Reel $127.02 (100 Each) $20.40 (30 Each)
Material Steel -
Finish Zinc Electroplated -
Length 1.88 in -
Size 1 1/4 -
Width 0.88 in -
Description 1-1/4" ONE HOLE EMT STRAP 1-1/4" EMT 1H STRAP
extra long description BPT 923-S 1-1/4" EMT PIPE STRAP STE AMFICO CSE1251 1-1/4" Stl Straps E
Features To support rigid conduit and IMC to mounting surface. -
Long Description One Hole Strap, 1-1/4 in Trade Size, Zinc Electro-Plate, 1.88 in Length, 0.88 in Width, 0.085 lb 1-1/4" Steel Straps - EMT - 1 Hole USA
Product Type One Hole Strap 1-1/4" STL Straps Emt 1 Hole
Short Description One Hole EMT Strap, 1-1/4 in, Zinc Electro-Plate -
for use with EMT Conduit -
media Yes -
package quantity 100 PK -
Standards Met CSA certified -
Made in USA yes -
Brand Bridgeport Amfico
Manufacturers Part Number 923-S CSE1251
Category Description EMT STRAPS EMT STRAPS
Type One Hole EMT Strap -
Trade Size 1-1/4 in -
Weight 0.085 lb -
Application Used to Support EMT to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat