Item Comparison: 924S, CSE1501

Item

924S - 1-1/2" One Hole Emt Strap - Bridgeport

924S
1-1/2" One Hole Emt Strap

$1.7614 Each

$176.14 (100 Each)

QTY:
Each
Add
CSE1501 - 1-1/2"""" STL Straps Emt 1 Hole - Amfico

CSE1501
1-1/2"""" STL Straps Emt 1 Hole

$1.47 Each

$36.75 (25 Each)

QTY:
Each
Add
Nacogdoches 145 0
All Stores 19,035 275
Vendor Bridgeport Amfico
Catalog Number 924S CSE1501
Manufacturer Number 924-S CSE1501
Category Emt Straps & Clamp Backs - Steel One Hole Emt Straps Emt Straps & Clamp Backs - Steel One Hole Emt Straps
Classification Emt Straps Emt Straps
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747009241 00662364540082
Weight per package 0.145 (lbs/each) 0.13 (lbs/each)
Description 924S 1-1/2" One Hole Emt Strap
One Hole Strap, 1-1/2 In Trade Size, Zinc Electro-Plate, 2.5 In Length, 1.25 In Width, 0.145 LB
CSE1501 1-1/2"""" STL Straps Emt 1 Hole
1-1/2" Steel Straps - Emt - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.76 (Each) $1.47 (Each)
Carton/Reel $176.14 (100 Each) $1.47 (1 Each)
Standard Packaging/Reel $176.14 (100 Each) $36.75 (25 Each)
Material Steel -
Finish Zinc Electroplated -
Length 2.5 in -
Size 1 1/2 -
Width 1.25 in -
Description 1-1/2" ONE HOLE EMT STRAP 1-1/2"""" STL STRAPS EMT 1 HOLE
extra long description BPT 924-S 1-1/2" EMT PIPE STRAP STL AMFICO CSE1501 1-1/2" Stl Straps E
Features To support rigid conduit and IMC to mounting surface. -
Long Description One Hole Strap, 1-1/2 in Trade Size, Zinc Electro-Plate, 2.5 in Length, 1.25 in Width, 0.145 lb 1-1/2" Steel Straps - EMT - 1 Hole USA
Product Type One Hole Strap 1-1/2" STL Straps Emt 1 Hole
Short Description One Hole EMT Strap, 1-1/2 in, Zinc Electro-Plate -
for use with EMT Conduit -
media Yes -
package quantity 100 PK -
Standards Met UL Listed;CSA Certified -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 924-S CSE1501
Category Description EMT STRAPS EMT STRAPS
Type One Hole EMT Strap -
Trade Size 1-1/2 in -
Weight 0.145 lb -
Application Used to Support EMT to Mounting Surface -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat