Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appleton |
Catalog Number |
951 |
BH500 |
Manufacturer Number |
951 |
BH-500 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162905 - Beam clamps
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00781747009517 |
00781381156707 |
Weight per package |
0.217 (lbs/each) |
0.24 (lbs/each) |
Description |
951 1/4" Malleable Beam Clamp
Clamp, Beam, Insulator Support, Malleable Iron, Tap Size (Unc) 1/4-20. 125 LBS Max Load.
|
BH500 1/4" Beam Clamp
Beam Clamp, Material: Malleable Iron, Maximum Load: 335 LB, Maximum Jaw Opening: 0.94 In, Finish: Hot Dipped Galvanized, Length: 1.63 In, Width: 1 In, Set Screw: 1/4-20, Jaw Width: 0.88 In, Standard: Csa 065178, C22.2 No. 18.4, , For Provid
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.90 (Each) |
$0.00 (Each) |
Carton/Reel |
$72.38 (25 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$289.53 (100 Each) |
$0.00 (100 Each) |
|
Material |
Malleable Iron |
- |
|
Finish |
Zinc Electroplated |
- |
|
Height |
1-3/8 in |
- |
Length |
1-3/16 in |
- |
Size |
1 |
- |
Width |
1-3/8 in |
- |
|
Description |
1/4" MALLEABLE BEAM CLAMP |
1/4" BEAM CLAMP |
extra long description |
BPT 951 1" BEAM CLAMP |
APP BH-500 1 IN BEAM CLAMP |
Features |
Single screw beam clamp insulator support with two threaded holes. UL listed. |
- |
Long Description |
Clamp, Beam, Insulator Support, Malleable Iron, Tap Size (UNC) 1/4-20. 125 lbs Max Load. |
Beam Clamp, Material: Malleable Iron, Maximum Load: 335 LB, Maximum Jaw Opening: 0.94 IN, Finish: Hot Dipped Galvanized, Length: 1.63 IN, Width: 1 IN, Set Screw: 1/4-20, Jaw Width: 0.88 IN, Standard: CSA 065178, C22.2 No. 18.4,, For Provid |
Product Type |
Clamp |
1 In Beam Clamp |
Short Description |
Beam Clamp, 1 in, Zinc Electro-Plate |
- |
similar brands |
Fullman |
- |
Special Features |
Tap Size (UNC) 1/4 - 20 |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL File No: E161206;UL Standard: UL-2239;RoHS Compliant;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
951 |
BH-500 |
sub brand |
Fullman |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Insulator Support Beam Clamps |
- |
|
|
|
Application |
Single screw beam clamp insulator support with two threaded holes. UL listed. |
- |
standard |
cULus |
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
Call nearest store for Item Price
|