Nacogdoches |
24,000 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Commodity Cables, Inc. |
Catalog Number |
952140609 |
1802SCMRBG |
Manufacturer Number |
57573102 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Electronic Cable
|
N/A
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886882951 |
79156100006 |
Weight per package |
0.02 (lbs/ft) |
0.02 (lbs/each) |
Description |
952140609 18/2 Oa Foil SHLD 1000'
Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 FT Overall Length, 0.163 In Outside Diameter, 7/0.0152 MM Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 LB/MFT
|
1802SCMRBG 18AWG 2C STR SHLD CMR Gy 1000' Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.19 (Foot) |
$0.23 (Each) |
Carton/Reel |
$193.26 (1000 Feet) |
$231.85 (1000 Each) |
Standard Packaging/Reel |
$193.26 (1000 Feet) |
$231.85 (1000 Each) |
|
amperage rating |
CL3 |
- |
Conductor Size |
18 |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
300 V |
- |
|
Color |
Black;Red |
- |
Conductor Material |
Copper |
- |
Finish |
BULK |
- |
Insulation Material |
PVC |
- |
Jacket Material |
PVC |
- |
|
|
Construction |
CABLE |
- |
Description |
18/2 OA FOIL SHLD 1000' |
18AWG 2C STR SHLD CMR GY 1000' BOX |
extra long description |
SWC R40013-1A 18 AWG 2/C STRANDED S |
- |
Long Description |
Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 ft Overall Length, 0.163 in Outside Diameter, 7/0.0152 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 lb/mft |
- |
Product Type |
multi-Conductor Cable |
- |
Short Description |
Multi-Conductor Cable, 18 Strands, 300 V, 7/0.0152 mm |
- |
Special Features |
CL3R |
- |
|
core |
SHIELDED |
- |
Core Strands |
7/0.0152 mm |
- |
Maximum Operating Temperature |
+60 °C |
- |
Number of Strands |
18 |
- |
outside diameter |
0.163 in |
- |
Resistance |
6.92 |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL Listed;cUL Listed |
- |
strands |
7 |
- |
|
|
Brand |
Cables & Cords |
- |
Manufacturers Part Number |
952140609 |
- |
|
Category Description |
ELECTRONIC CABLE |
Fuses & Fuse Accessories |
Type |
CMR |
- |
|
Package Type |
Carton |
- |
Weight |
0.02 lb/mft |
- |
|
Application |
Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio |
- |
standard |
UL 444 |
- |
Temperature Rating |
60 |