Item Comparison: 953, 502

Item

953 - 3/8" Malleable Beam Clamp - Bridgeport

953
3/8" Malleable Beam Clamp

$9.57 Each

$478.50 (50 Each)

QTY:
Each
Add
502 - 3/8 BM Clamp 1"FLNG - Steel City

502
3/8 BM Clamp 1"FLNG

$15.7663 Each

$394.16 (25 Each)

QTY:
Each
Add
Nacogdoches 287 0
All Stores 21,267 789
Vendor Bridgeport Steel City
Catalog Number 953 502
Manufacturer Number 953 502
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162905 - Beam clamps 31162905 - Beam clamps
UPC/EAN/GTIN 00781747009531 00785991509588
Weight per package 0.584 (lbs/each) 0.835 (lbs/each)
Description 953 3/8" Malleable Beam Clamp
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 In Length, 1-5/16 In Width, 1-3/4 In Height, 0.584 LB
502 3/8 BM Clamp 1"FLNG
Beam Clamp, Malleable Iron Material, Electro-Plated, 2 In Length, 2-1/32 In Width, 3/8 In Size, Threaded Connection, 3/8 In - 16 Connection Size, 750 LB Capacity, 83.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.57 (Each) $15.77 (Each)
Carton/Reel $478.50 (50 Each) $394.16 (25 Each)
Standard Packaging/Reel $478.50 (50 Each) $394.16 (25 Each)
Material Malleable Iron Malleable Iron
Finish Zinc Electroplated Electro-Plated
Height 1-3/4 in -
Length 1-7/8 in 2 in
Size 2 3/8 in
Width 1-5/16 in 2-1/32 in
Description 3/8" MALLEABLE BEAM CLAMP 3/8 BM CLAMP 1"FLNG
extra long description BPT 953 2" BEAM CLAMP ABB 502 BEAM CLP LEN2 W2 OPNG 1IN/3
Features Single screw beam clamp insulator support with two threaded holes. UL listed. 3/4 Inch, Straight, Iron Type A Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
Long Description Clamp, 2 in Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 in Length, 1-5/16 in Width, 1-3/4 in Height, 0.584 lb Beam Clamp, Malleable Iron Material, Electro-Plated, 2 in Length, 2-1/32 in Width, 3/8 in Size, Threaded Connection, 3/8 in - 16 Connection Size, 750 lb Capacity, 83.5 lb/100
Product Type Clamp Clamp
Short Description Clamp, 2 in, Zinc Electro-Plate, Malleable Iron Clamp, Malleable Iron, Electro-Plated, 3/8 in
similar brands Fullman -
Special Features Tap Size (UNC) 3/8 - 16 Supports Threaded Rod;Threaded Brindle Rings and Electrical Boxes
Color/Finish Zinc Electro-Plated -
connection size - 3/8 in - 16
Connection Type - Threaded
for use with - Cable Tray
Insulated/Non-Insulated Insulated -
media Yes -
package quantity 1 CT;50 Pk 25 CT
Rod Size 3/8-16 -
Standards Met UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed -
Made in USA yes -
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 953 502
sub brand Fullman Steel City(R)
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Insulator Support Beam Clamps Clamp, Beam
Trade Size 2 in -
Weight 0.584 lb 83.5 lb/100
Application Single Screw Beam Clamp Insulator Support With Two Threaded Holes Hanging Rod
Capacity - 750 lb
standard cULus CSA 63683
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat