Item Comparison: 954, 503SC

Item

954 - 1/2" Malleable Beam Clamp - Bridgeport

954
1/2" Malleable Beam Clamp

$18.2373 Each

$455.93 (25 Each)

QTY:
Each
Add
503SC - BM Clamp 1/2-13THR 1" - Steel City

503SC
BM Clamp 1/2-13THR 1"

$17.9631 Each

$359.26 (20 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 5,636 318
Vendor Bridgeport Steel City
Catalog Number 954 503SC
Manufacturer Number 954 503 SC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Anchor and Fasteners - Anchors & Fasteners
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162905 - Beam clamps 31162905 - Beam clamps
UPC/EAN/GTIN 00781747009548 00785991509625
Weight per package 1.2639 (lbs/each) 1.733 (lbs/each)
Description 954 1/2" Malleable Beam Clamp
Clamp, 2-1/2 In Trade Size, Zinc Electro-Plated, Insulated, 2-1/2 In Length, 2-1/2 In Width, 2-1/8 In Height, 1.2639 LB
503SC BM Clamp 1/2-13THR 1"
Beam Clamp, Malleable Iron Material, 2-1/2 In Length, Electro Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 1.73 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.24 (Each) $17.96 (Each)
Carton/Reel $455.93 (25 Each) $359.26 (20 Each)
Standard Packaging/Reel $455.93 (25 Each) $359.26 (20 Each)
Material Malleable Iron Malleable Iron
Finish Zinc Electroplated Electro Plated
Diameter - 1/2 in
Height 2-1/8 in -
Length 2-1/2 in 2-1/2 in
Size 2 1/2 -
Width 2-1/2 in 2-5/8 in
Description 1/2" MALLEABLE BEAM CLAMP BM CLAMP 1/2-13THR 1"
extra long description BPT 954 2 1/2" BEAM CLAMP ABB 503 SC M.I. BEAM CLAMP
Features Single screw beam clamp insulator support with two threaded holes. UL listed. -
Long Description Clamp, 2-1/2 in Trade Size, Zinc Electro-Plated, Insulated, 2-1/2 in Length, 2-1/2 in Width, 2-1/8 in Height, 1.2639 lb Beam Clamp, Malleable Iron Material, 2-1/2 in Length, Electro Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 1.73 lb
Product Type Clamp M.I. Beam Clamp
Short Description Clamp, 2-1/2 in, Zinc Electro-Plate Beam Clamp, Malleable Iron, 2-1/2 in, Electro Plated
similar brands Fullman -
Special Features Single Screw Beam Clamp Insulator -
Color/Finish Zinc Electro-Plated -
Insulated/Non-Insulated Insulated -
media Yes -
package quantity 1 CT;25 PK 100 PK
Rod Size 1/2-13 -
Standards Met UL File No: E-161206;UL Standard: UL-2239;RoHS Compliant;Reach Compliance;cULus Listed CSA 63683 Certified
Thread Size - 1/2 in - 13
Made in USA yes -
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 954 503-SC
sub brand Fullman -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Insulator Support Beam Clamps Clamp, Beam
Trade Size 2-1/2 IN -
Weight 1.2639 lb 1.73 lb
Application Single screw beam clamp insulator support with two threaded holes. UL listed For hanging rod
standard cULus CSA 63683
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat