Nacogdoches |
20,000 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
SPC |
Catalog Number |
962634606 |
13910 |
Manufacturer Number |
962634606 |
13910 |
Category |
Twisted-Pair Cable -
Pair CBL-Non-Plenum Unshielded
|
Unassigned
|
Classification |
Electronic Cable
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00029892962364 |
884645139109 |
Weight per package |
0.024 (lbs/ft) |
0 |
Description |
962634606 24/4PR CAT5E Cable Blue
CAT5E Cable, Stranded, 24 Strands, 1000 FT Overall Length, 0.185 In Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHZ, 44.9 DB/100 M Attenuation, 5.6 NF/100 M Capacitance, 0.024 LB/MFT
|
13910 1000' 24/4PR Blue Cat5e
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.15 (Foot) |
$0.00 (Each) |
Carton/Reel |
$148.60 (1000 Feet) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$148.60 (1000 Feet) |
$0.00 (1 Each) |
|
Color |
Blue |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Polyethylene |
- |
Jacket Material |
PVC |
- |
|
|
Description |
24/4PR CAT5E CABLE BLUE |
1000' 24/4PR BLUE CAT5E |
extra long description |
SWC 962634606 Cat5e 24/4Pr SOL BC U |
- |
Long Description |
Cat5e Cable, Stranded, 24 Strands, 1000 ft Overall Length, 0.185 in Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHz, 44.9 db/100 m Attenuation, 5.6 nf/100 M Capacitance, 0.024 lb/mft |
- |
Product Type |
Cat5e Cable |
- |
Short Description |
Cat5e Cable, 24 Strands, 1000 ft |
- |
|
Attenuation |
44.9 db/100 m |
- |
Cable Shape |
Round |
- |
Capacitance |
5.6 nf/100 M |
- |
Characteristic Impedance |
9.38 |
- |
Number of Strands |
24 |
- |
outside diameter |
0.185 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Cables & Cords |
- |
Manufacturers Part Number |
962634606 |
13910 |
|
Category Description |
ELECTRONIC CABLE |
Datacom Wiring Devices and Accessories |
|
Package Type |
Box |
- |
Weight |
0.024 lb/mft |
- |
|
Application |
Commercial;Residential;Phone;Fax;Internet System |
- |
Frequency Rating |
350 MHz |
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
Call nearest store for Item Price
|