Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
962634606 |
962634609 |
Manufacturer Number |
962634606 |
962634609 |
Category |
Twisted-Pair Cable -
Pair CBL-Non-Plenum Unshielded
|
Twisted-Pair Cable -
Pair CBL-Non-Plenum Unshielded
|
Classification |
Electronic Cable
|
Electronic Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00029892962364 |
00029892962630 |
Weight per package |
0.024 (lbs/ft) |
0.02 (lbs/ft) |
Description |
962634606 24/4PR CAT5E Cable Blue
CAT5E Cable, Stranded, 24 Strands, 1000 FT Overall Length, 0.185 In Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHZ, 44.9 DB/100 M Attenuation, 5.6 NF/100 M Capacitance, 0.024 LB/MFT
|
962634609 24/4PR CAT5E Cable Gray
CAT5E Cable, Solid, 1000 FT Overall Length, 0.185 In Outside Diameter, 0.036 In Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray, 1 to 350 MHZ, 4.3 DB/100 M @ 155 MHZ Attenuation, 5.6 NF/100 M Capacitance, 24 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.15 (Foot) |
$0.16 (Foot) |
Carton/Reel |
$145.43 (1000 Feet) |
$163.99 (1000 Feet) |
Standard Packaging/Reel |
$145.43 (1000 Feet) |
$163.99 (1000 Feet) |
|
Color |
Blue |
Gray |
Conductor Material |
Copper |
Copper |
Insulation Material |
Polyethylene |
Polyethylene |
Jacket Material |
PVC |
PVC |
|
Overall Length |
1000 ft |
1000 ft |
|
Description |
24/4PR CAT5E CABLE BLUE |
24/4PR CAT5E CABLE GRAY |
extra long description |
SWC 962634606 Cat5e 24/4Pr SOL BC U |
SWC 962634609 Cat5e 24/4Pr SOL BC U |
Long Description |
Cat5e Cable, Stranded, 24 Strands, 1000 ft Overall Length, 0.185 in Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHz, 44.9 db/100 m Attenuation, 5.6 nf/100 M Capacitance, 0.024 lb/mft |
Cat5e Cable, Solid, 1000 ft Overall Length, 0.185 in Outside Diameter, 0.036 in Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray, 1 to 350 MHz, 4.3 db/100 m @ 155 MHz Attenuation, 5.6 nf/100 M Capacitance, 24 lb/EA |
Product Type |
Cat5e Cable |
Cat5e Cable |
Short Description |
Cat5e Cable, 24 Strands, 1000 ft |
Cat5e Cable, Solid, 1000 ft |
|
Attenuation |
44.9 db/100 m |
4.3 db/100 m @ 155 MHz |
Cable Shape |
Round |
Round |
Capacitance |
5.6 nf/100 M |
5.6 nf/100 M |
Characteristic Impedance |
9.38 |
9.38 |
Insulation Thickness |
- |
0.036 in |
Number of Strands |
24 |
- |
outside diameter |
0.185 in |
0.185 in |
Solid/Strand |
Stranded |
Solid |
Standards Met |
RoHS Compliant |
UL Listed;cUL Listed;ETL Listed;CETL Listed |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
962634606 |
962634609 |
|
Category Description |
ELECTRONIC CABLE |
ELECTRONIC CABLE |
|
Package Type |
Box |
Box |
Weight |
0.024 lb/mft |
24 lb/EA |
|
Application |
Commercial;Residential;Phone;Fax;Internet System |
Commercial;Residential;Office Phone;Fax;Internet System |
Frequency Rating |
350 MHz |
1 to 350 MHz |