Nacogdoches |
20,000 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Vericom |
Catalog Number |
962634606 |
CAT5E244BL |
Manufacturer Number |
962634606 |
MBW5U-00932 |
Category |
Twisted-Pair Cable -
Pair CBL-Non-Plenum Unshielded
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Electronic Cable
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
26121517 - Copper wire
|
26121609 - Network cable
|
UPC/EAN/GTIN |
00029892962364 |
00846788009329 |
Weight per package |
0.024 (lbs/ft) |
19 (lbs/each) |
Description |
962634606 24/4PR CAT5E Cable Blue
CAT5E Cable, Stranded, 24 Strands, 1000 FT Overall Length, 0.185 In Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHZ, 44.9 DB/100 M Attenuation, 5.6 NF/100 M Capacitance, 0.024 LB/MFT
|
CAT5E244BL CAT5E 24/4 Pair B
Vericom Offers These 1, 000 FT. Pull Boxes For Fast Ethernet Networks That Require Bandwidth-Intensive Voice, Data, or Video Distribution Applications. The Blue Cable Meets All CAT5E Tia/Eia Standards, and Drastically Reduces Both Impedance and Structural Return Loss. Constructed From High Quality Solid Copper Cable, This Design Minimizes Near-End Crosstalk Levels.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.15 (Foot) |
$0.08 (Each) |
Carton/Reel |
$148.60 (1000 Feet) |
$0.08 (1 Each) |
Standard Packaging/Reel |
$148.60 (1000 Feet) |
$0.08 (1 Each) |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
- |
Insulation Material |
Polyethylene |
- |
Jacket Material |
PVC |
- |
|
Length |
- |
1000 |
Overall Length |
1000 ft |
- |
|
Description |
24/4PR CAT5E CABLE BLUE |
CAT5E 24/4 PAIR B |
extra long description |
SWC 962634606 Cat5e 24/4Pr SOL BC U |
VERI MBW5U-00932 Bulk 1000 Ft. CAT5 |
Long Description |
Cat5e Cable, Stranded, 24 Strands, 1000 ft Overall Length, 0.185 in Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHz, 44.9 db/100 m Attenuation, 5.6 nf/100 M Capacitance, 0.024 lb/mft |
Vericom offers these 1,000 ft. pull boxes for fast Ethernet networks that require bandwidth-intensive voice, data, or video distribution applications. The blue cable meets all Cat5e TIA/EIA standards, and drastically reduces both impedance and structural return loss. Constructed from high quality solid copper cable, this design minimizes Near-End Crosstalk levels. |
Product Type |
Cat5e Cable |
Bulk 1000 FT. CAT5E U/Utp Solid CMR Blue |
Short Description |
Cat5e Cable, 24 Strands, 1000 ft |
- |
|
Attenuation |
44.9 db/100 m |
- |
Cable Shape |
Round |
- |
Capacitance |
5.6 nf/100 M |
- |
Characteristic Impedance |
9.38 |
- |
Number of Strands |
24 |
- |
outside diameter |
0.185 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Cables & Cords |
Vericom |
Manufacturers Part Number |
962634606 |
MBW5U-00932 |
|
Category Description |
ELECTRONIC CABLE |
Datacom Wiring Devices and Accessories |
Type |
- |
CAT5e U/UTP |
|
Package Type |
Box |
- |
Weight |
0.024 lb/mft |
19 |
|
Application |
Commercial;Residential;Phone;Fax;Internet System |
High-Speed Internet, DSL/Cable Modem, Home Networking |
Frequency Rating |
350 MHz |
- |
standard |
- |
RoHS |