Item Comparison: 969B0X, 969

Item

969B0X - Socket W/Hickey Keyless Med Base Porc WH - Eaton

969B0X
Socket W/Hickey Keyless Med Base Porc WH

$7.64 Each

$764.00 (100 Each)

QTY:
Each
Add
969 - 3-1/2" Right Angle Type Conduit Clamp For Rigid, I - Bridgeport

969
3-1/2" Right Angle Type Conduit Clamp For Rigid, I

$0.00 Each

$0.00 (25 Each)

Call nearest store for Item Price
Nacogdoches 11 0
All Stores 656 6
Vendor Eaton Bridgeport
Catalog Number 969B0X 969
Manufacturer Number 969-BOX 969
Category Lighting Lampholders - Incandescent Lampholders Channel, Strut & Fittings - Channel & Strut Fittings
Classification Miscellaneous Residential Devices Misc Fittings
UNSPSC 39111803 - Lamp sockets 31162906 - Hose or pipe clamps
UPC/EAN/GTIN 00032664422904 00781747009692
Weight per package 0.13 (lbs/each) 141 (lbs/each)
Description 969B0X Socket W/Hickey Keyless Med Base Porc WH
Fixture Socket, Medium Base, Incandescent Lamp, 250 V Ac, 660 W, Metal Material, Screw Terminal, Heat and Impact-Resistant, Lamp Stem Mount;Bracket Mount, 1.9 In Height, 1.38 In Width
969 3-1/2" Right Angle Type Conduit Clamp For Rigid, I
3-1/2" Right Angle Type Conduit Clamp For Rigid, Imc and Emt Conduit.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.64 (Each) $0.00 (Each)
Carton/Reel $76.40 (10 Each) $0.00 (5 Each)
Standard Packaging/Reel $764.00 (100 Each) $0.00 (25 Each)
Lamp Type Incandescent -
Material Metal Malleable Iron Clamp, Steel U-Bolt and Nuts
Terminal Type Screw -
Voltage Rating 250 V ac -
Base Type Medium -
Finish - Hot-Dip Galvanize
Height 1.9 in -
Size - 3 1/2
Width 1.38 in -
Description SOCKET W/HICKEY KEYLESS MED BASE PORC WH 3-1/2" RIGHT ANGLE TYPE CONDUIT CLAMP FOR RIGID, I
extra long description EWD 969-BOX Socket W/Hickey Keyless BPT 969 3-1/2"U-BOLT MALL COND CLAM
Features Incandescent Medium Base Fixture Sockets feature screw terminals are backed out – ready for wiring. Interiors have removable turn knobs. Hickeys and nipples are threaded for mounting on standard fixture, lamp stems or brackets. -
Long Description Fixture Socket, Medium Base, Incandescent Lamp, 250 V ac, 660 W, Metal Material, Screw Terminal, Heat and Impact-Resistant, Lamp Stem Mount;Bracket Mount, 1.9 in Height, 1.38 in Width 3-1/2" Right Angle type conduit clamp for Rigid, IMC and EMT conduit.
Product Type Socket W/Hickey Keyless Med Base Porc WH 3-1/2"U-Bolt Mall Cond Clamp
Short Description Fixture Socket, 250 VAC, 660 W -
Special Features Molded of Heat- and Impact-Resistant Phenolic or Urea Right Angle
dimensions 1.4000 IN X 1.8000 IN X 1.4000 IN -
media - Yes
Mounting Type Lamp Stem Mount;Bracket Mount -
package quantity 1 ct -
Resistance Properties Heat and Impact-Resistant -
Standards Met UL Listed;CSA Certified -
Brand Eaton Bridgeport
Manufacturers Part Number 969-BOX -
Category Description Miscellaneous residential devices MISC FITTINGS
Type Lampholder Conduit Clamps
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used to secure Rigid/IMC or EMT conduit perpendicular to beam, channel and angle supports.
standard UL Listed,NOM,RoHS Compliant cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat