Item Comparison: A10038, N228ZN

Item

A10038 - 3/8" Spring Nut - Superstrut

A10038
3/8" Spring Nut

$2.8976 Each

$289.76 (100 Each)

QTY:
Each
Add
N228ZN - BLTF 3/8" Spring Nut - Eaton

N228ZN
BLTF 3/8" Spring Nut

$1.252 Each

$125.20 (100 Each)

QTY:
Each
Add
Nacogdoches 1,213 0
All Stores 43,393 66,911
Vendor Superstrut Eaton
Catalog Number A10038 N228ZN
Manufacturer Number A100 3/8 N228ZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Spring Nuts & Twirl Nuts Spring Nuts & Twirl Nuts
UNSPSC 31161721 - Spring nuts 30101804 - Steel channels
UPC/EAN/GTIN 00616013296219 00781011403638
Weight per package 0.091 (lbs/each) 0.1 (lbs/each)
Description A10038 3/8" Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 1 Hole, 9.06 LB/100
N228ZN BLTF 3/8" Spring Nut
Spring Nut, Steel, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3/8 In Thickness, 0.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.90 (Each) $1.25 (Each)
Carton/Reel $289.76 (100 Each) $1.25 (1 Each)
Standard Packaging/Reel $289.76 (100 Each) $125.20 (100 Each)
Material Steel Steel
Color Silver -
Finish Electro-galvanized Zinc Plated
Diameter - 3/8 in
Height 0.358 in;9.1 mm -
Length 1.338 in;33.99 mm -
Size 3/8 in -
Thickness - 3/8 in
Width 0.785 in;19.9 mm -
Description 3/8" SPRING NUT BLTD 3/8" SPRING NUT
extra long description ABB A100 3/8 REG SPRING NUT SZ 3/8I B-LINE N228ZN SPRING NUT, 3/8"-16 T
Features Nut, Spring, Size 3/8 Inch, Steel, For use with A and C Series Channel and Inserts For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.358 in Height, 3/8 in Size, UNC Connection, 3/8 in - 16 Connection Size, 1 hole, 9.06 lb/100 Spring Nut, Steel, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 3/8 in Thickness, 0.1 lb
Product Type Reg Spring Nut SZ 3/8IN STL Spring Nut
Short Description Spring Nut, Steel, Electro-Galvanized, 3/8 in Spring Nut, Steel, Zinc Plated, 3/8 in - 16, 3/8 in
Special Features All Springs shall Mechanically Attached to Channel Nut Thickness 3/8 In, Weight 9.3 Lb per 100
connection size 3/8 in - 16 -
Connection Type UNC -
dimensions - 1.8750 IN X 1.3750 IN X 0.8500 IN
for use with A and C Series Channel and Inserts -
Number of Holes 1 -
package quantity 100 CT 100 CT
Standards Met - ASTM A307;SAE J429 or ASTM A563
Thread Size 3/8 - 16 3/8 in - 16
Thread Type Unified National Coarse (UNC) -
Made in USA yes -
Brand Thomas & Betts Cooper B-Line/Cable Tray
Manufacturers Part Number A100-3/8 N228ZN
sub brand Superstrut(R) -
Category Description SPRING NUTS & TWIRL NUTS SPRING NUTS & TWIRL NUTS
Type Threaded Products & Hardware (Series 100) Spring Nut
Weight 9.06 lb/100 0.1 lb
Application For use with A and C series channel and inserts Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercia
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat