Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A1008CHNF |
10844CHC |
Manufacturer Number |
A1008CHNF |
1084-4CHC |
Category |
Metal Enclosures & Cabinets -
Nema Types 4 & 12 Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 4 & 12 Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510557300 |
00782051740400 |
Weight per package |
33.2 (lbs/each) |
6.712 (lbs/each) |
Description |
A1008CHNF 10X8X4 N4, CH, SS CMP Enc
Continuous Hinge Enclosure With Clamps Type 4, 10X8X4, Gray, Mild Steel
|
10844CHC Encl NM4 HNGD CVR Encl
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 4" Length, 8" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$218.62 (Each) |
$0.00 (Each) |
Carton/Reel |
$218.62 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$874.48 (4 Each) |
$0.00 (1 Each) |
|
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
|
Size |
10.00x8.00x4.00 in |
8.00 In Width X 4.00 In Depth X 10.00 In Height |
Width |
8 |
- |
|
Description |
10X8X4 N4,CH,SS CMP ENC |
ENCL NM4 HNGD CVR ENCL |
extra long description |
NVENT HOF A1008CHNF CHNF Box 10.00x |
B-LINE 1084-4CHC TYPE 4 JIC CONTINU |
Features |
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications. |
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes. |
Long Description |
Continuous Hinge Enclosure with Clamps Type 4, 10x8x4, Gray, Mild Steel |
Eaton B-Line series JIC panel enclosure, 10" height, 4" length, 8" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket |
Product Type |
CHNF Box 10.00X8.00X4.00 |
Type 4 Jic Continuous Hinge CVR Enc, 10X8X4 |
Special Features |
- |
Cont. piano hinge with s.s. door clamp,panel mount |
|
dimensions |
- |
4.0000 IN X 8.0000 IN X 10.0000 IN |
ip rating |
IP66 |
- |
Mounting Type |
- |
Wall |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A1008CHNF |
1084-4CHC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Mild Steel Industrial Terminal and Junction Boxes |
JIC panel enclosure |
|
Application |
Controls and Drives |
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilitie |
Mounting |
- |
EXTERNAL FEET, WALL |
nema rating |
- |
4 |
standard |
- |
UL 50,CSA C22.2.,NEMA |
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
Call nearest store for Item Price
|