Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A10106CH |
1010612CHC |
Manufacturer Number |
A10106CH |
1010612CHC |
Category |
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510548803 |
00782051700169 |
Weight per package |
48 (lbs/each) |
9.14 (lbs/each) |
Description |
A10106CH 10X10X6 N12 CH W/CLMPS
Continuous Hinge Enclosure Clamps CH Type 12, 10X10X6, Gray, Mild Steel
|
1010612CHC Encl Type 12 Panel Encl W/Cont Hinge Cover
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 9.126 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$208.84 (Each) |
$246.13 (Each) |
Carton/Reel |
$208.84 (1 Each) |
$246.13 (1 Each) |
Standard Packaging/Reel |
$835.36 (4 Each) |
$246.13 (1 Each) |
|
Cover Type |
- |
Type 12 Continuous Hinge |
Material |
Steel |
Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
|
Overall Length |
- |
10 in;254 mm |
Size |
10.00x10.00x6.00 in |
10.00 In Width X 6.00 In Depth X 10.00 In Height |
Width |
10 |
- |
|
Description |
10X10X6 N12 CH W/CLMPS |
ENCL TYPE 12 PANEL ENCL W/CONT HINGE COVER |
extra long description |
NVENT HOF A10106CH CH Box 10.00x10. |
B-LINE 10106-12CHC TYPE 12 JIC CONT |
Features |
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. |
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes. |
Long Description |
Continuous Hinge Enclosure Clamps CH Type 12, 10x10x6, Gray, Mild Steel |
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 9.126 lb |
Product Type |
CH Box 10.00X10.00X6.00 |
Hinge Cover Enclosure |
Short Description |
- |
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12 |
Special Features |
- |
Cover has a Seamless Poured In-Place Gasket |
|
dimensions |
- |
6.0000 IN X 10.0000 IN X 10.0000 IN |
Enclosure Type |
- |
NEMA 12/13 |
Finish/Coating |
- |
Polyester Powder Coated;Phosphate Undercoat |
ip rating |
IP65 |
IP65 |
Mounting Type |
- |
Wall Mount |
Overall Height |
- |
10 in;254 mm |
Overall Width |
- |
6 in;152 mm |
Standards Met |
- |
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967 |
|
|
Brand |
Nvent Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
A10106CH |
10106-12CHC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Mild Steel Industrial Terminal and Junction Boxes |
JIC panel enclosure |
|
|
Application |
Controls and Drives |
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids |
Mounting |
- |
EXTERNAL FEET, WALL |
nema rating |
- |
12 |
standard |
- |
CSA C22.2.,UL 508A,NEMA |