Item Comparison: B22120SS4, A120010SS

Item

B22120SS4 - BLTD 1-5/8X1-5/8X120 12GA SS4 SLD CHNL - Eaton

B22120SS4
BLTD 1-5/8X1-5/8X120 12GA SS4 SLD CHNL

$17.4478 Foot

$174.48 (10 Feet)

QTY:
Feet
Add
A120010SS - 12G 1-5/8"X1-5/8" 10FT SS Solid Strut - Superstrut

A120010SS
12G 1-5/8"X1-5/8" 10FT SS Solid Strut

$33.0598 Foot

$16,529.90 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 1,600 260
Vendor Eaton Superstrut
Catalog Number B22120SS4 A120010SS
Manufacturer Number B22-120 SS4 A1200 10SS
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101805 - Stainless steel channels
UPC/EAN/GTIN 00781011211226 00616013100141
Weight per package 1.9 (lbs/each) 1.9 (lbs/each)
Description B22120SS4 BLTD 1-5/8X1-5/8X120 12GA SS4 SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 304, 12 Gauge
A120010SS 12G 1-5/8"X1-5/8" 10FT SS Solid Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Type 304 Stainless Steel
Minimum Order QTY 10 Units 10 Units
Unit/Foot $17.45 (Foot) $33.06 (Foot)
Carton/Reel $174.48 (10 Feet) $330.60 (10 Feet)
Standard Packaging/Reel $174.48 (10 Feet) $16,529.90 (500 Feet)
Finish STAINLESS STEEL TYPE 304 -
material composition 304 Stainless Steel -
material standard ASTM A240 -
Depth 1-5/8 In 1-5/8 In
Length 10 ft 10 ft
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X120 12GA SS4 SLD CHNL 12G 1-5/8"X1-5/8" 10FT SS SOLID STRUT
extra long description B-LINE B22-120SS4 CHNL, 1 5/8" X 1 ABB A1200 10SS CHNL 12GA 1-5/8X1-5/
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. -
Long Description Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 304, 12 Gauge Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Type 304 Stainless Steel
Product Type CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", SSL 304 CHNL 12GA 1-5/8X1-5/8 10FT STN STL
similar brands Unistrut Unistrut
Special Features - Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN -
gauge 12 12 Gauge
Brand EATON B-LINE SERIES Superstrut
Manufacturers Part Number B22-120SS4 A1200-10SS
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Metal Channels
minimum qty 10 10
Weight 1.91 Lb/Ft -
Application Other IT and Datacom - Other InfrastructuresUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Comme Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
standard Not Applicable -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat